Shop All Fishing Tapes, Sticks, & Lines
Jonard Tools
Magnetic Cable Retrieval Kit, 3 Pc
Mfr # MP-700
Zoro # G1198206
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3/4"
- Material Plastic
- Features Ultra-Strong Neodymium Magnets
- Includes 3/4 in Drop Magnet with Pull Line, Carrying Case, Magnetic Retriever
- For Use With Most Electrical Wire and Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # MP-700
- Zoro # G1198206
- UPC # 811490011809
- Country of Origin United States
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Size | 3/4" |
Tool Length | 9 3/4 in |
Details
Material | Plastic |
Features | Ultra-Strong Neodymium Magnets |
Includes | 3/4 in Drop Magnet with Pull Line, Carrying Case, Magnetic Retriever |
For Use With | Most Electrical Wire and Cable |
Item | Magnetic Cable Retrieval Kit |
Type | 3-Piece |
Product Type | Magnetic Cable Retrieval System |
Maximum Pull | 40 lb |
End Style | Single Hook |
Description
The Jonard Tools MP-700 Magnetic Cable Retrieval Kit has been designed to help you fish cables through walls, ceiling and floors. It can be used for both residential and commercial applications. This magnetic cable retrieval kit comes with 3 pieces. The plastic material makes it a durable choice for a variety of projects. Each piece features a rare earth magnet that is strong enough to attract the wire or cable from inside the wall, while coupling it with the pulling device outside the wall. Jonard Tools' MP-700 Magnetic Cable Retrieval Kit is perfect for use in your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Band Saw Blade, 14 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C46M42PR-14' 6)
- HYDE Painters Tool, Stiff, 2-1/2", SS (06986)
- CRESCENT 2 Pc. X6™ 4-in-1 Black Oxide Spline Ratcheting Metric Wrench Set (CX6DBM2)
- SCIENTIFIC CUTTING TOOLS Toolholder, Coolant-Thru, 0.25 ID, 0.625 OD (QHC62-1/4)
- JONARD TOOLS Telescoping Pole, 18 ft. (RDT-18K)
- JONARD TOOLS C Hook, Replacement For RDT-18K (RDC-35)
- JONARD TOOLS Rodder (ROD-3316)
- JONARD TOOLS Reference Point Locator Kit (MP-800)
- JONARD TOOLS Fish Tape, 50 ft., Steel Tape (FTS-50)
- JONARD TOOLS Fish Tape, 240 ft., Steel Tape (FTS-240)
- GARDNER BENDER Gardner Bender FTS-65R Upperhand Fishtape - 65 Ft. (3722378)
- Jonard Tools Electrical Tools