Shop All Cable Puller Accessories
Jonard Tools
Magnet Kit for MM-800, Wh/Gray/Blk
Mfr # MM-120
Zoro # G8994955
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Rare Earth
- Features Black Cap used with RG59, 12 AWG Romex Cables, Gray Cap used with Cat5, and Cat5e Cables, (2) Magnetic Caps of Each Color, Magnamole Replacement Magnets, White Cap used with Cat3, 3.1mm Simplex Fiber Optic Cables
- For Use With MM-800 Magnetic Cable Guide
- Includes 2 Magnetic Caps of Each Color
- Product Type Magnamole Replacement Magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # MM-120
- Zoro # G8994955
- UPC # 811490011823
- Country of Origin United Kingdom
- Category Cable Puller Accessories
Details
Item | Replacement Magnet Kit |
Type | Rare Earth |
Features | Black Cap used with RG59, 12 AWG Romex Cables, Gray Cap used with Cat5, and Cat5e Cables, (2) Magnetic Caps of Each Color, Magnamole Replacement Magnets, White Cap used with Cat3, 3.1mm Simplex Fiber Optic Cables |
For Use With | MM-800 Magnetic Cable Guide |
Includes | 2 Magnetic Caps of Each Color |
Product Type | Magnamole Replacement Magnets |
Compatible with Manufacturer Model Number | MM-800 |
Compatible with Product Type | Magnetic Cable Guide |
Compatible Manufacturer Part Number | MM-800 |
Compatible with Manufacturer Part Number | MM-800 |
Compatible with Manufacturer Model Number [NEW] | MM-800 |
Compatible Manufacturer Model Number | MM-800 |
For Use with Mfr. Model Number | MM-800 |
For Use With Mfr. Model Number | MM-800 |
Description
Replacement Magnet Kit, Product Type Magnamole Replacement Magnets, Compatible with Manufacturer Model Number MM-800, Compatible with Product Type Magnetic Cable Guide, Features Black Cap used with RG59, 12 AWG Romex Cables, Gray Cap used with Cat5, and Cat5e Cables, (2) Magnetic Caps of Each Color, Magnamole Replacement Magnets, White Cap used with Cat3, 3.1mm Simplex Fiber Optic Cables, Includes 2 Magnetic Caps of Each Color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/8"x2" Carbide Tipped Annular Cutter (CTC5-530-263)
- DRILL AMERICA 17/32" HSS Black Oxide Jobber Length Drill Bit, Flute Length: 4-13/16" (D/AN17/32)
- PROTO 1 in Drive Impact Socket 1 5/16 in Size 6 pt Deep Depth, Black Oxide (J10021L)
- CHICAGO-LATROBE Drill Case For Jobber Chicago-Latrobe Holds 1/16-1/2x1/64, 29pc Holder (57804)
- JONARD TOOLS Cable Roller for Cables up to 3 Diameter, 4PK (CR-300/4)
- JONARD TOOLS 3/4" Drop Magnet Without Leader (MP-220)
- CEP 20A UG RECEPTACLE COVER, BLACK (7421)
- KLEIN TOOLS Howe Wire Tool with Handle (1702-20HH)
- KLEIN TOOLS Grip-Cleaning Brush Set (25450)
- CURRENT TOOLS 7/8" x 600' Double Braided Composite Cable Pulling Rope (78600PR)
- SOUTHWIRE Madison Electric WireSMART Cable Dispenser, 19-1/4 in W x 17 in H, 50 lb Load, Blue (MH8110)
- Jonard Tools Cable Puller Accessories