Shop All Cable Puller Accessories
Jonard Tools
Magnet Kit for MM-800, Red/Green
Mfr # MM-110
Zoro # G8994946
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blue Cap used with Rg6, Rg6 Tri, Rg6 Quad Cables, (3) Magnetic Caps, Magnamole Replacement Magnets, Red Cap used with Cat5 Cable
- For Use With MM-800 Magnetic Cable Guide
- Includes 3 Magnetic Caps of Each Color
- Compatible with Product Type Magnetic Cable Guide
- Product Type Magnamole Replacement Magnets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # MM-110
- Zoro # G8994946
- UPC # 811490011816
- Country of Origin United Kingdom
- Category Cable Puller Accessories
Details
Item | Replacement Magnet Kit |
Features | Blue Cap used with Rg6, Rg6 Tri, Rg6 Quad Cables, (3) Magnetic Caps, Magnamole Replacement Magnets, Red Cap used with Cat5 Cable |
For Use With | MM-800 Magnetic Cable Guide |
Includes | 3 Magnetic Caps of Each Color |
Compatible with Product Type | Magnetic Cable Guide |
Product Type | Magnamole Replacement Magnets |
Compatible with Manufacturer Model Number | MM-800 |
Compatible with Manufacturer Part Number | MM-800 |
Compatible Manufacturer Part Number | MM-800 |
Compatible with Manufacturer Model Number [NEW] | MM-800 |
Compatible Manufacturer Model Number | MM-800 |
For Use with Mfr. Model Number | MM-800 |
For Use With Mfr. Model Number | MM-800 |
Description
Replacement Magnet Kit, Product Type Magnamole Replacement Magnets, Compatible with Manufacturer Model Number MM-800, Compatible with Product Type Magnetic Cable Guide, Features Blue Cap used with Rg6, Rg6 Tri, Rg6 Quad Cables, (3) Magnetic Caps, Magnamole Replacement Magnets, Red Cap used with Cat5 Cable, Includes 3 Magnetic Caps of Each Color
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451-30-30-M8-EE-55 Rubber Bumper Stainless, Internal Threads (451-30-30-M8-EE-55)
- WESTWARD Flat File, American, Bastard (30PA52)
- MILWAUKEE TOOL 1/4 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-9053)
- KD TOOLS Hex Bit Socket - 1/8", 3/8"Dr (80414)
- JONARD TOOLS Cable Roller for Cables up to 3 Diameter, 4PK (CR-300/4)
- JONARD TOOLS 3/4" Drop Magnet Without Leader (MP-220)
- CURRENT TOOLS 9/16" x 600' Double Braided Composite Cable Pulling Rope (916600PR)
- SOUTHWIRE Madison Electric WireSMART Cable Dispenser, 19-1/4 in W x 17 in H, 50 lb Load, Blue (MH8110)
- PROFESSIONAL PLASTICS Polyester Pull Tape, 6000 Lbf X 3000 FT [Each] (PULLTAPE-PT603)
- HUBBELL WIRING DEVICE-KELLEMS PUNCH-LOK BAND, 5/8" X 2 1/2" (20320052)
- CURRENT TOOLS Cable Pulling Line Swivel - 15,000Lb Capacity (00505-035)
- Jonard Tools Cable Puller Accessories