Shop All General Hand Tool Kits
Jonard Tools
Long Nose Plier, 6-7/8", Smooth
Mfr # JIC-842
Zoro # G5417190
original price:
$17.91
5% off
new price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 6-7/8"
- Number of Pieces 1
- Features Knurled and Serrated Jaws; Ergonomically Designed Handle with Dipped Plastic Grip; Side-Cut
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-842
- Zoro # G5417190
- UPC # 811490010703
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 6-7/8" |
Tip Width | 1/4" |
Jaw Length | 1-7/8" |
Jaw Width | 3/4" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Features | Knurled and Serrated Jaws; Ergonomically Designed Handle with Dipped Plastic Grip; Side-Cut |
Material | Chrome Vanadium Steel |
Sub-Category | Pliers |
Item | Long Nose Plier |
Nonsparking | No |
Handle Color | Yellow |
Voltage Rating | Not Rated |
Jaw Bend | 0 Degrees |
Joint Type | Solid |
Non-Sparking | No |
Description
Long Nose Plier, Jaw Bend 0 Degrees , Overall Length 6-7/8 In., Jaw Length 1-7/8 In., Tip Width 1/4 In., Non-Sparking No, Voltage Rating Not Rated, Handle Color Yellow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 X 3/8 X 1/4 Diamond Shape Fine Knurling Wheel Pair (2220-0018)
- PFERD 6" Square File - Bastard Cut (11084)
- KLEIN TOOLS Replacement Head for 18-Inch Bolt Cutter (63818)
- IRWIN BAR CLAMP 36""XP QUICKGRP (1964715)
- JONARD TOOLS Telecom Diagonal Cutter Pliers (JIC-7858)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- JONARD TOOLS Probe Pick, Tapered/L-Shaped, PK10 (JIC-22035/10)
- JONARD TOOLS Linemans Pliers, 9-3/8" (JIC-683)
- JONARD TOOLS Booth Wrench, Plastic Handle/Steel Shaft (BW-532-3)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- TRIM-LOK General Hand Tool Kit, No. of Pcs. 2 (365-0000)
- Jonard Tools Hand Tool Kits