Shop All General Hand Tool Kits
Jonard Tools
Long Nose Plier, 6-7/8 in., Smooth
Mfr # JIC-21257
Zoro # G3293017
original price:
$29.29
5% off
new price: $27.79
/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length Standard
- Number of Pieces 1
- Features Crusher, 0.030 in Stripping Hole
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-21257
- Zoro # G3293017
- UPC # 811490011151
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | Standard |
Tip Width | 1/16 in |
Jaw Width | 7/8 in |
Jaw Length | 1 7/8 in |
Cutter Length | 1/2 in |
Overall Length Range | 6 - 8 in |
Description
Long Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 6 7/8 in, Maximum Jaw Opening 1 1/8 in, Jaw Length 1 7/8 in, Tip Width 1/16 in, Additional Tool Functions Stripper, Jaw Thickness 3/8 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Cutter Length 1/2 in, Cutting Capacities 24 to 22 AWG Copper Wire, Features Crusher, 0.030 in Stripping Hole, For Wire/Cable Type Copper Cable, Grip Material Plastic, Handle Color Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Corded Sander, 1.5 A (7100254306)
- DEWALT 22 lb. SDS MAX Demolition Hammer (D25892K)
- RIDGID Cutter Wheel, For 4CW53/4CW51/4CW50 (33130)
- BOSCH 2-Cutter Hammer Drill Bit 1" x 18"L, SDS Plus (HC2167)
- JONARD TOOLS Double End Speed Wrench, 9/16 In. (ASW-916)
- JONARD TOOLS Electricians Tool Kit, 8 pcs. (TK-78)
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-22148)
- JONARD TOOLS Linemans Pliers, 9-3/8" (JIC-683)
- JONARD TOOLS Security Shield Tool, 7/16 In (SST-716)
- ALL-SOURCE Home Tool Set with Case 42-Piece (P1504)
- Jonard Tools General Hand Tool Kits