Shop All General Hand Tool Kits
Jonard Tools
Long Nose Plier, 6-5/8", Serrated
Mfr # BLONGNOSE
Zoro # G5417242
$14.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 6-7/8"
- Number of Pieces 1
- Features Slim Chain Nose Design; Knurled Jaws; Ergonomically Designed Handle with Dipped Plastic Grip
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # BLONGNOSE
- Zoro # G5417242
- UPC # 811490012189
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 6-7/8" |
Jaw Width | 5/8" |
Jaw Length | 2" |
Tip Width | 1/16" |
Description
This Jonard Tools Long Nose Plier is the perfect tool for getting into tight spaces. It has a slim chain nose design and knurled jaws, as well as an ergonomically designed handle with dipped plastic grip. With its long length of 6-7/8", you can easily reach difficult spots to work on with this plier. The slim chain nose design gives you better control over the plier when working in tight spaces. This steel plier also has knurled jaws that provide a secure grip and won't slip out of place when working with small objects. Its overall length is 6-7/8" and it has a jaw width of 5/8". The Jonard Tools Long Nose Plier is a great tool to have on hand for all your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN Sanding Paper Asst, 60 to 240 Grit, PK50 (63717082033)
- IRWIN Bit Speedbor Max 1X6 (3041007)
- TOLSEN 5-PC Step Drill Bit Set HSS Hardened Titanium Coated Surface (75879)
- PROTO 1/2" Drive, SAE 2-3/8" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5376CF)
- JONARD TOOLS Double End Speed Wrench, 9/16 In. (ASW-916)
- JONARD TOOLS Nut Driver Set, SAE, Hollow, 7 pcs. (ND-631)
- JONARD TOOLS Security Shield Tool, 7/16 In (SST-716)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- JONARD TOOLS Linesmans B Wrench, Steel (JIC-650)
- JONARD TOOLS General Hand Tool Kit, No. of Pcs. 3 (TK-325)
- GREENLEE General Hand Tool Kit, No. of Pcs. 17 (0159-12)
- Jonard Tools Hand Tool Kits