Shop All General Hand Tool Kits
Jonard Tools
Linemans Pliers, 9-3/8"
Mfr # JIC-683
Zoro # G5417349
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 9-1/2"
- Number of Pieces 1
- Features Ability to Cut Easily Through Bolts, Nails, ACSR and Many Gauges; Cross Hatched Knurled Jaws; Rivet Design; Thick Plastic Dipped Handles
- Material Chrome Vanadium Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-683
- Zoro # G5417349
- UPC # 811490011694
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Overall Length | 9-1/2" |
Jaw Width | 1-1/4" |
Jaw Length | 1-19/32" |
Details
SAE or Metric | SAE |
Number of Pieces | 1 |
Features | Ability to Cut Easily Through Bolts, Nails, ACSR and Many Gauges; Cross Hatched Knurled Jaws; Rivet Design; Thick Plastic Dipped Handles |
Material | Chrome Vanadium Steel |
Sub-Category | Pliers |
Handle Type | Dipped |
Wire Crimper | No |
Item | Linemans Plier |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Jaw Thickness | 5/8" |
Spring Return | No |
Fish Tape Puller | No |
High Leverage | Yes |
Description
The JIC-683 Linemans Pliers from Jonard Tools is a high-quality tool that you will want to equip yourself with. The chrome vanadium steel jaws offer exceptional durability and long life. Featuring a dipped handle, the plier has an overall length of 9 1/2 in. and jaw width of 1 1/4 in. This tool kit is SAE measurement type, making it easy to use with standard sockets and accessories. Its high leverage provides more power on tough jobs. The JIC 683 Linemans Pliers are the perfect addition to your tool kit collection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3966)
- PERFORMANCE TOOL 6 in. Long Nose Plier (W1117C)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #4 3/16 - 7/8" (48-89-9244)
- DE-STA-CO Straight Line Action Clamp, 300lb, 5/16-18 (609-B)
- JONARD TOOLS Linesmans B Wrench, Steel (JIC-650)
- JONARD TOOLS Nut Driver Set, SAE, Hollow, 7 pcs. (ND-631)
- JONARD TOOLS Can Wrench/Security Key Insert Set, 2 Pc (M-216CKIT)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2488)
- JONARD TOOLS Communications Tool Kit, 14 pcs. (TK-610)
- JONARD TOOLS Fiber Prep Kit, Mid Span Slitters, S and L (TK-170)
- TENG TOOLS Canvas Tool Box Cover For Tool Kits and Stack Systems - TC (TC-COVER1)
- Jonard Tools Hand Tool Kits