Shop All Connector Tools
Jonard Tools
Lc Fiber Connector Tool
Mfr # FCT-200
Zoro # G9773621
product price: $48.95
/ea
$48.95
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
- Brand Jonard Tools
- MFR # FCT-200
- Zoro # G9773621
- UPC # 811490011380
- Country of Origin China
- Category Connector Tools
Description
Designed to insert and extract LC connectors in high-density patch panels, the FCT-200 is the perfect tool for working with LC connectors in tightly packed bulkheads. This tool features the following: Thin nose jaws can be used to insert or remove simplex LC connectors in tightly-packed bulkheads Unique jaws of the tool easily grasp LC connectors firmly without damaging them or the surrounding connectors Rubber protection on the jaws safely and securely grips connectors without damaging them Spring-loaded handle with ergonomic grip provides maximum comfort and control
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
- ROLATAPE 100 ft. Steel Tape Measure (82-10010B)
- WIDIA POSITIVE INSERT GEO AL, 3, CCGT, 2 (CCGT3252AL WU05PT)
- WIHA 6 1/4 in Insulated End Cutting Nipper Insulated (32947)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- JONARD TOOLS Open End Wrench (OW-38716)
- JONARD TOOLS Star Key, Flower/7 Point, Plastic (SSK-85)
- JONARD TOOLS Pin Extractor, 3 in, Contact Size 16-20 (R-5926)
- JONARD TOOLS Star Key (SSK-80)
- JONARD TOOLS Terminator Tool, For Telecommunications (TT-PPLTT4)
- JONARD TOOLS HS/HSC Coring Tool Replacment Blade, 2 pcs. (HC-RB)
- LISLE Wire Terminal Tool and Trouble Code Tool (14900)
- Jonard Tools Connector Tools