Shop All Fishing Tapes, Sticks, & Lines
Jonard Tools
K Hook, Up To 3/8" dia., 5" L
Mfr # RDK-5
Zoro # G3568798
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5"
- Size 5"L
- Features Handles Cable Upto 3/8" diameter, Has Standard 8-32 Thread For Use On Fish Sticks and Glow Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # RDK-5
- Zoro # G3568798
- UPC # 811490016958
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 5" |
Size | 5"L |
Details
Features | Handles Cable Upto 3/8" diameter, Has Standard 8-32 Thread For Use On Fish Sticks and Glow Rods |
Item | K Hook,Up To 3/8" dia.,5" L |
Description
K Hook,Up To 3/8 In. dia.,5 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Flute Tap, Plug, 3 (16073)
- ROTHENBERGER Chain Pipe Wrench, 48" Overall Length (70246)
- GREENFIELD THREADING Straight Flute Hand Tap, Plug, 4 Flutes (329065)
- DRILL AMERICA U HSS Black Oxide Jobber Length Drill Bit (D/ANU)
- JONARD TOOLS Magnetic Cable Retrieval Kit, 3 Pc (MP-700)
- JONARD TOOLS Telescoping Pole, 18 ft. (RDT-18K)
- JONARD TOOLS 15 ft Glow Rod Kit+, 3/16" Diameter (RDG-15A)
- JONARD TOOLS Magnetic Cable Guide Kit, 1-1/2ft, Plastic (MM-800)
- JONARD TOOLS Fish Tape, 240 ft., Steel Tape (FTS-240)
- JONARD TOOLS Fish Tape, 50 ft., Steel Tape (FTS-50)
- BES MANUFACTURING Bell Hanger Bit- 1/4"x 18" (BELL1418)
- Jonard Tools Fishing Tapes, Sticks, & Lines