Shop All Screwdrivers
This Product is Discontinued
Jonard Tools
Jewelers Screwdriver 0.100 in Round (Discontinued)
Mfr # SD-63
Zoro # G5417218
This Product is Discontinued
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Slotted
- Tip Size 0.100 in
- Handle Material Steel
- Handle Design Knurled with Rotating Cap
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SD-63
- Zoro # G5417218
- UPC # 811490014718
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 0.100 in |
Shank Length | 1 in |
Overall Length | 4 in |
Details
Item | Jewelers Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Slotted |
Handle Material | Steel |
Handle Design | Knurled with Rotating Cap |
Nonsparking | No |
Finish | Chrome |
ESD Safe | No |
Tether Capable | Tether Capable |
Insulated | No |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Shank Material | Alloy Steel |
Tether Style | Tether Capable |
Description
Jewelers Screwdriver, Tip Size 0.100 in, Overall Length 4 in, ESD Safe No, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.