Shop All Screwdrivers
Jonard Tools
Insulated Screwdriver 5/32 in Round
Mfr # INS-4100
Zoro # G2106566
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Rubber
- Handle Design Ergonomic
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # INS-4100
- Zoro # G2106566
- UPC # 811490010451
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 5/32 in |
Shank Length | 4 in |
Overall Length | 1 1/8 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Rubber |
Handle Design | Ergonomic |
Nonsparking | No |
Features | 1000V Rated |
Shank Material | Steel |
ESD Safe | No |
Tip Style | Keystone Slotted |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Shape | Round |
Insulated | Yes |
Finish | Insulated with Black Oxide Tip |
Tether Capable | Tether Capable |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size 5/32 in, Keystone Slotted, Overall Length 1 1/8 in, ESD Safe No, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN Tape Rule 1X25 Selfcentr (L725SCTMPN)
- MORSE 2-1/16" Bi-Metal Hole Saw (MHS33)
- KO-KEN Nut Setter 8mm 6 Point 150mm Slide Magnet 1/4 Hex Drive (115G.150-8)
- PROTO Dead Blow Hammer, 48 oz., 14-1/4" (J57-533-TT)
- JONARD TOOLS Insulated Screwdriver 3/32 in Round (INS-475)
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- JONARD TOOLS Precision Screwdriver Slotted Head, PK 10 (SD-080/10)
- JONARD TOOLS Screwdriver 1/4 in Round (SDSC-14)
- JONARD TOOLS Screwdriver 5/16 in Round (SDC-5166)
- JONARD TOOLS Insulated Screwdriver #1 Round (INS-180)
- URREA Bimaterial Screwdriver, 5/16X10" Slotted (8643)
- Jonard Tools Screwdrivers and Nutdrivers