Shop All Screwdrivers
Jonard Tools
Insulated Screwdriver 5/16 in Round
Mfr # INS-8175
Zoro # G9646935
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Rubber
- Handle Design Ergonomic
- Shank Length 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # INS-8175
- Zoro # G9646935
- UPC # 811490010413
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 5/16 in |
Shank Length | 7 in |
Overall Length | 1 3/8 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Rubber |
Handle Design | Ergonomic |
Shank Material | Steel |
Shank Shape | Round |
Insulated | Yes |
Finish | Insulated with Black Oxide Tip |
ESD Safe | No |
Tip Style | Keystone Slotted |
Nonsparking | No |
Tether Capable | Tether Capable |
Features | 1000V Rated |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size 5/16 in, Keystone Slotted, Overall Length 1 3/8 in, ESD Safe No, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 6mm-1.0 x 30mm Black Plastic Coarse Male Threaded Stud T-Knobs 2PK (78002)
- HAIMER Shrink Chuck, 14mm Hole Dia., CAT50 (50.840.06.4)
- DEWALT ToughSystem 2.0 Tool Box, Plastic, Black, 22 in W x 15 in D x 16 in H (DWST08400)
- MILWAUKEE TOOL 4 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2838)
- JONARD TOOLS Insulated Screwdriver 1/4 in Round (INS-6150)
- JONARD TOOLS Insulated Screwdriver 3/32 in Round (INS-475)
- JONARD TOOLS Insulated Screwdriver 5/32 in Round (INS-4100)
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- JONARD TOOLS Screwdriver 3/16 in Round (SDC-3166)
- JONARD TOOLS Screwdriver 1/4 in Round (SDSC-14)
- PRO-GRADE TOOLS Phillips Screwdriver, #0X3" (55033)
- Jonard Tools Screwdrivers and Nutdrivers