Shop All Screwdrivers
Jonard Tools
Insulated Screwdriver #2 Round
Mfr # INS-2100
Zoro # G1960528
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Handle Material Rubber
- Handle Design Ergonomic
- Shank Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # INS-2100
- Zoro # G1960528
- UPC # 811490010468
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #2 |
Shank Length | 4 in |
Overall Length | 1 5/16 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Rubber |
Handle Design | Ergonomic |
Tip Style | Phillips |
ESD Safe | No |
Insulated | Yes |
Shank Material | Steel |
Tether Capable | Tether Capable |
Features | 1000V Rated |
Shank Shape | Round |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Finish | Insulated with Black Oxide Tip |
Nonsparking | No |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #2, Phillips, Overall Length 1 5/16 in, ESD Safe No, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 100' Atlas® Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1296SF590N)
- BOSCH Strain Relief (1600703040)
- MITUTOYO Indicating Mic, 3" (510-133)
- BIG HORN Router Speed Controller (18853)
- JONARD TOOLS Insulated Screwdriver #1 Round (INS-180)
- JONARD TOOLS Insulated Screwdriver 5/32 in Round (INS-4100)
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- JONARD TOOLS Screwdriver #2 Round (SDSP-2)
- JONARD TOOLS Precision Screwdriver Slotted Head, PK 10 (SD-080/10)
- JONARD TOOLS Insulated Screwdriver 3/32 in Round (INS-475)
- WERA Screwdriver Set, Metric, SAE, Torx (05018110001)
- Jonard Tools Screwdrivers and Nutdrivers