Shop All Screwdrivers
Jonard Tools
Insulated Screwdriver 1/4 in Round
Mfr # INS-6150
Zoro # G0081509
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Slotted
- Screwdriver Tip Style Keystone Slotted
- Handle Material Rubber
- Handle Design Ergonomic
- Shank Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # INS-6150
- Zoro # G0081509
- UPC # 811490010420
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | 1/4 in |
Shank Length | 6 in |
Overall Length | 1 1/4 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Slotted |
Screwdriver Tip Style | Keystone Slotted |
Handle Material | Rubber |
Handle Design | Ergonomic |
Tip Style | Keystone Slotted |
Features | 1000V Rated |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Shank Material | Steel |
Tether Capable | Tether Capable |
ESD Safe | No |
Finish | Insulated with Black Oxide Tip |
Insulated | Yes |
Shank Shape | Round |
Nonsparking | No |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size 1/4 in, Keystone Slotted, Overall Length 1 1/4 in, ESD Safe No, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLFLEX One Wipes Canister Holder Accessory (3331-1)
- VEGA Phillips 1 Socket Bit x 3/4" - 1/4 Sq D (120P1SB)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line 1-1/8-7UNC (C65625)
- KESON 50 ft/15m Tape Measure, 1/2 in Blade (MC-18M-50)
- JONARD TOOLS Screwdriver Phillips Head #2 X 8 (SDP-28)
- JONARD TOOLS Precision Screwdriver Slotted Head, PK 10 (SD-080/10)
- JONARD TOOLS Screwdriver #1 Round (SDP-1)
- JONARD TOOLS Insulated Screwdriver 3/32 in Round (INS-475)
- JONARD TOOLS Insulated Screwdriver #1 Round (INS-180)
- JONARD TOOLS Insulated Screwdriver 5/16 in Round (INS-8175)
- DYNAMIC Tools #00 Precision Phillips® Screwdriver (D062806)
- Jonard Tools Screwdrivers