Shop All Screwdrivers
Jonard Tools
Insulated Screwdriver #1 Round
Mfr # INS-180
Zoro # G2109390
original price:
$10.05
20% off
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Phillips
- Screwdriver Tip Style Phillips
- Tip Size #1
- Handle Material Multicomponent
- Handle Design Ergonomic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # INS-180
- Zoro # G2109390
- UPC # 811490010444
- Country of Origin China
- Category Screwdrivers
Dimensions
Tip Size | #1 |
Shank Length | 3 in |
Overall Length | 6 1/2 in |
Details
Item | Insulated Screwdriver |
Tip Style Group | Phillips |
Screwdriver Tip Style | Phillips |
Handle Material | Multicomponent |
Handle Design | Ergonomic |
Tether Capable | Tether Capable |
Tip Style | Phillips |
Nonsparking | No |
Finish | Insulated with Black Oxide Tip |
Shank Material | Steel |
Standards | IEC 60900 |
Features | 1000V Rated |
Screwdriver and Nut Driver Grouping | Screwdrivers |
Insulated | Yes |
ESD Safe | No |
Shank Shape | Round |
Number of Pieces | 1 |
Tether Style | Tether Capable |
Description
Insulated Screwdriver, Tip Size #1, Phillips, Overall Length 6 1/2 in, ESD Safe No, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88216)
- OTC 11 in Brake Piston Removal Locking Plier (4799)
- DEWALT Cordless Impact Driver, 3,200 RPM, 20 V (DCF840E1)
- CENTURY DRILL & TOOL 7-1/4", 16 Slots Iron/Steel Slotted Circular Saw Blade (08207)
- JONARD TOOLS Insulated Screwdriver 1/4 in Round (INS-6150)
- JONARD TOOLS Screwdriver #2 Round (SDSP-2)
- JONARD TOOLS Screwdriver 3/16 in Round (SDC-3166)
- JONARD TOOLS Precision Screwdriver Slotted Head, PK 10 (SD-080/10)
- JONARD TOOLS Insulated Screwdriver 5/32 in Round (INS-4100)
- JONARD TOOLS Insulated Screwdriver #2 Round (INS-2100)
- TEKTON T10 Torx Hard Handle Black Oxide Blade Screwdriver (DST11100)
- Jonard Tools Screwdrivers and Nutdrivers