Shop All Wire Strippers & Crimpers
Jonard Tools
Insulated Cable Dismantling Knife with Blade Guard
Mfr # KN-300INS
Zoro # G010832537
product price: $29.55
/ea
$29.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Dismantling fiber optic cables
- Overall Length 3.075 in.
- Material Tool Steel
- Width 10.25 in.
- Handle Color Red/Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # KN-300INS
- Zoro # G010832537
- UPC # 810053359853
- Country of Origin Taiwan, Province of China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 3.075 in. |
Width | 10.25 in. |
Jaw Depth | 1.22 in. |
Details
Primary Crimping Application | Dismantling fiber optic cables |
Material | Tool Steel |
Handle Color | Red/Yellow |
Tool Weight | 0.202 |
Description
Insulated handle is rated for use on live equipment up to 1000V and is compliant with DIN EN 60900 VDE 0682-201:2013-04 standards
- •Blade guard prevents accidental cuts and nicks while dismantling cable
- •Blade guard can be folded into handle for slitting cable jackets
- •Ultra-sharp stainless steel blades slice through jackets of cables and can be replaced when worn out
- •Ergonomically designed handle for increased comfort and control
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 3In 14TPI Bi-Metal Jigsaw Blade, PK100 (T118BF100)
- GEDORE Torque Wrench, Cmfrt Grip, 18-1/8 in. L, CW (759-03)
- PRO-GRADE TOOLS Socket, 3/8"Dr., 6Pt. Deep, 9/16" (13304)
- GEARWRENCH 1" Drive 12 Point Standard SAE Socket 2-5/8" (83419)
- JONARD TOOLS Fiber Drop Cable Stripper (3.1Mm X 2.0Mm) (FDS-312)
- JONARD TOOLS 360° Compression Tool - Short and Long Style F Connectors (CTF-360)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit W/ Insulated Screwdrivers (SPK-100)
- JONARD TOOLS 7 1/4 in Crimper 28 to 22 AWG (UC-864)
- JONARD TOOLS Precision Fiber Optic Cleaver (FC-500)
- JONARD TOOLS Handheld Thermal Stripper for Ribbon or Simplex Fiber (TFS-100)
- JONARD TOOLS Solar Panel Mc3 & Mc4 Crimping Tool Kit (SPK-90)
- Jonard Tools Wire Strippers & Crimpers