Shop All IC Insertion and Extraction Tools
Jonard Tools
Insertion Tool, Size 20, 5-1/4 In, Red
Mfr # A-4598
Zoro # G4797852
product price: $55.95
/ea
$55.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Material Aluminum
- Length (In.) 5 1/4 in
- Number of Pins 1
- Features Durable Aluminum Housing and Stainless Steel Probe Last a Lifetime, Lifetime Warranty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # A-4598
- Zoro # G4797852
- UPC # 811490013735
- Country of Origin China
- Category IC Insertion and Extraction Tools
Dimensions
Length (In.) | 5 1/4 in |
Contact Size | 20 |
Tool Length | 5 1/2 in |
Details
Item | Insertion Tool |
Number of Pieces | 1 |
Material | Aluminum |
Number of Pins | 1 |
Features | Durable Aluminum Housing and Stainless Steel Probe Last a Lifetime, Lifetime Warranty |
Application | Connector Insertion Tool Size 20 (0.040 in) Contact |
Meets/Exceeds | MS24256-A20 |
Body Color | Red |
Body Material | Aluminum |
Tool Weight | 0.068 lb |
Standards | MS24256-A20 |
Product Type | Insertion Tool |
Tool Type | Contact Insertion |
Description
Insertion Tool, Product Type Insertion Tool, Contact Size 20, Number of Pins 1, Tool Length 5 1/2 in, Body Color Red, Body Material Aluminum, Features Durable Aluminum Housing and Stainless Steel Probe Last a Lifetime, Lifetime Warranty, Standards MS24256-A20, Tool Weight 0.068 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Heavy Duty Bolt Cutter, 30" (15430)
- BOSCH Jigsaw Blade, U-Shank, 4 In. L, PK5 (U111HF)
- MORSE Band Saw Blade, 6 ft. 8 in L, 1/4" W, 4 TPI, 0.025" Thick, Carbon Steel (ZHEAH04 -6'8)
- BOSCH Stubby Spade Bit, 1 1/2 In, 1/2 Hex, 4 In L (DSBS1021)
- JONARD TOOLS Lamp Extractor, Plastic, 1/2 x 4 In (S-339)
- JONARD TOOLS Insertion/Extraction Tool, Length 4 in, Contact Size 20DM and 20DF, Brass and ABS Plastic (AR-910672)
- JONARD TOOLS Extraction Tool, Size 20, 6 In L, Red (R-4601)
- JONARD TOOLS Insertion Tool, IC, 24 to 28 Pins (MOS-2428)
- JONARD TOOLS Extraction Tool, Size 16, 6 In L, Blue (R-4602)
- JONARD TOOLS Insertion Tool, Size 16, 5-1/4 In, Blue (A-4599)
- OK INDUSTRIES Extraction Tool, DIP/IC, 4 In, 8 to 24 Pins (S-340)
- Jonard Tools IC Insertion and Extraction Tools