Shop All IC Insertion and Extraction Tools
Jonard Tools
Insertion Tool, IC, 24 to 28 Pins
Mfr # MOS-2428
Zoro # G5056326
$22.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type IC
- Number of Pieces 1
- Material Plastic
- Length (In.) 4 1/2 in
- Number of Pins 24 to 28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # MOS-2428
- Zoro # G5056326
- UPC # 811490010260
- Country of Origin Taiwan, Province of China
- Category IC Insertion and Extraction Tools
Dimensions
Length (In.) | 4 1/2 in |
Tool Length | 4 1/2 in |
Details
Item | Insertion Tool |
Type | IC |
Number of Pieces | 1 |
Material | Plastic |
Number of Pins | 24 to 28 |
Features | Built-In Grounding Lug Helps Protect From Short Circuiting or Static Discharge |
Pitch (In.) | 0.6 in |
Application | IC Bench Work |
Pitch | 0.6 in |
Tool Weight | 0.098 lb |
Body Material | Plastic |
Product Type | DIP/IC Insertion Tool |
Description
Insertion Tool, Product Type DIP/IC Insertion Tool, Pitch 0.6 in, Number of Pins 24 to 28, Tool Length 4 1/2 in, Body Material Plastic, Features Built-In Grounding Lug Helps Protect From Short Circuiting or Static Discharge, Tool Weight 0.098 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 20.00mm HSS 4 Flute Single End End Mill (DWC20MM-4FSE)
- INNOVATIVE COMPONENTS T Handle Lock Pin, 3, 1/2, 2 In Alum (GL8X3000T----01)
- WESTWARD Precision Screwdriver Set, 12 pcs, Round (401L47)
- CLEVELAND 7/16-20 NF GH3 4FL TPR 1001TN TIN TAP (C83490)
- JONARD TOOLS Extraction Tool, Size 16, 6 In L, Blue (R-4602)
- JONARD TOOLS Extraction Tool, Size 12, 6 In L, Yellow (R-9461)
- JONARD TOOLS Insertion/Extraction Tool, Length 4 in, Contact Size 20DM and 20DF, Brass and ABS Plastic (AR-910672)
- JONARD TOOLS Insertion Tool, Size 20, 5-1/4 In, Red (A-4598)
- JONARD TOOLS Insertion Tool, Size 16, 5-1/4 In, Blue (A-4599)
- JONARD TOOLS Lamp Extractor, Plastic, 1/2 x 4 In (S-339)
- THEXTON Wire Insertion Tool (926)
- Jonard Tools Communications Tools