Shop All Screwdriver Bits
Jonard Tools
Insert Bit, SAE, 1/4", Hex, S1/S2, 2-1/2"
Mfr # SD-RB3
Zoro # G5163837
product price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Square Recess
- Fastening Tool Tip Size S1/S2
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SD-RB3
- Zoro # G5163837
- UPC # 811490015449
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | S1/S2 |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/2 in |
Shank Size | 1/4" |
Overall Length | 2-1/2" |
Point Size | S1/S2 |
Tip Size | #1 x #2 |
Details
Application - Tools | Hand |
Bit Style | Square Recess |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
SAE or Metric | SAE |
For Use With | SD-61 and SD-1223 |
Impact Rated | No |
Finish | polished |
Item | Insert Bit |
Material | Steel |
Description
Insert Bit, Application - Tools Hand, Bit Style Square Recess, Fastening Tool Tip Size S1/S2, Shank Style Hex, Hex Shank Size 1/4 in, Double End, Fastening Tool Material S2 Steel, Overall Bit Length 2 1/2 in, SAE, Finish Polished, Impact Rated No, For Use With SD-61 and SD-1223, Insert Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Saw Blade w/Mandrel Set, Fine-Teeth 1" Dia. (82-11015)
- PRO-GRADE TOOLS 1/4" Drive Increasing Adaptor, SAE (12014)
- WIHA SAE Comfort Grip T-Handle Ball Hex Key, 3/16" Tip Size (54014)
- DYNAMIC Tools 22MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025022)
- JONARD TOOLS Insert Bit, SAE, 5/16", Hex, #2/9/32", 3" (SD-RB2)
- JONARD TOOLS Insert Bit, SAE, 1/4", Hex, #1/3/16", 2-1/2" (SD-RB1)
- APEX TOOL GROUP Bit 1/4 Power W/Sleeve (M-320X)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5222XM-5PK)
- BETA TX Head Screw Socket Driver, T15 (009000722)
- KLEIN TOOLS Replacement Bit, #2 Phillips, 9/32-Inch Slotted (32479)
- APEX TOOL GROUP Torsion Bit, SAE, 5/16", Hex, T27, 1-1/4", PK5 (480-TX-27X-5PK)
- Jonard Tools Screwdriver Bits