Shop All Screwdriver Bits
Jonard Tools
Insert Bit, SAE, 1/4", Hex, #1/3/16", 2-1/2"
Mfr # SD-RB1
Zoro # G5163855
original price:
$5.15
15% off
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Hand
- Bit Style Phillips, Slotted
- Fastening Tool Tip Size #1/3/16 in
- Shank Style Hex
- Hex Shank Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # SD-RB1
- Zoro # G5163855
- UPC # 811490015425
- Country of Origin China
- Category Screwdriver Bits
Dimensions
Fastening Tool Tip Size | #1/3/16 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/2 in |
Overall Length | 2-1/2" |
Shank Size | 1/4" |
Point Size | #1/3/16" |
Tip Size | #1 x 3/16" |
Details
Application - Tools | Hand |
Bit Style | Phillips, Slotted |
Fastening Tool Item | Insert Bit |
Shank Style | Hex |
Single End/Double End | Double End |
Fastening Tool Material | S2 Steel |
Item | Insert Bit |
SAE or Metric | SAE |
Impact Rated | No |
For Use With | SD-61 and SD-1223 |
Finish | polished |
Material | Steel |
Description
When you need to make a quick change, the JONARD TOOLS SD-RB1 Insert Bit is the ideal tool for the job. It can be used with a power drill or ratchet and features a hex shank. This insert bit has a #1/3/16" tip size and 2 1/2" overall length. The bit style is Phillips and Slotted, which makes it versatile for different types of fasteners. The steel material ensures that this bit will last through many jobs. Designed to fit into small spaces, this insert bit fits snugly into its fastening tool item. The JONARD TOOLS Insert Bit is perfect for your next project.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 Pack Of E300 High Speed Steel Replacement Blades (2001-2253)
- SUPERCUT 56.5-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade (329001)
- IRWIN ProPliers Set, 4 pcs. (2078705)
- CURRENT TOOLS 77 Electric Conduit Bender with 700SR 1/2"-2" Rigid Shoe Group (77SR)
- JONARD TOOLS Insert Bit, SAE, 1/4", Hex, S1/S2, 2-1/2" (SD-RB3)
- JONARD TOOLS Insert Bit, SAE, 5/16", Hex, #2/9/32", 3" (SD-RB2)
- EAZYPOWER Insert Bit, 7/64", 1" L (19248)
- BONDHUS Insert Bit, T27 (34027)
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, 6mm Hex, PK5 (SZ-3-7-6MM-5PK)
- APEX TOOL GROUP Torsion Bit, SAE, 5/8", Hex, T60, 1-9/16", PK5 (SZ-TX-60-A-5PK)
- SUPERIOR STEEL Single End Hexagonal Screwdriver Bits - 2 Inch Long - 6mm Hex, PK 25 (BH206-25PK)
- Jonard Tools Screwdrivers and Nutdrivers