Jonard Tools

Industrial Mini Flashlight, LED, Black


product price: $20.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lamp Type Led
  • Flashlight Battery Size AA
  • Number of Batteries 1
  • Lumens Range 100 to 249
  • Lumens 120
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Flashlight Battery Size AA
Length 3.78 in
Body Dia. 1.02 in
Length (Straight Wireway) 3.78 in

Description

Mini Flashlight, Flashlight Grade Industrial, Flashlight Battery Size AA, Rechargeable No, Flashlight Battery Type Alkaline, Number of Batteries 1, Batteries Included Yes, Battery Burn Time 60 hr, Length 3.78 in, Body Dia. 1.02 in, 120 Lumens, Lumens Range 100 to 249, Run Time on High Setting 60 hr, Maximum Lumens Output 120, Body Color Black, Flashlight Body Material Aluminum, Switch Type Push Button

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.