Shop All Coring Drills & Accessories
Jonard Tools
Hsc-715Qr Replacement Coring Bit
Mfr # HCB-715QR
Zoro # G2236443
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1-1/4 in
- Overall Width 1-1/4 in
- Overall Depth 2-1/2 in
- Tool Weight 0.265 lb.
- Bit Size 0.715 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # HCB-715QR
- Zoro # G2236443
- UPC # 811490018365
- Country of Origin China
- Category Coring Drills & Accessories
Dimensions
Overall Height | 1-1/4 in |
Overall Width | 1-1/4 in |
Overall Depth | 2-1/2 in |
Bit Size | 0.715 in |
Details
Tool Weight | 0.265 lb. |
Cable Type | 715QR |
Description
REPLACEMENT CORING BIT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Hole Cutter, Metal, Saw Diameter 5 in. (CTS80)
- K-TOOL INTERNATIONAL 1/2" Drive, 7/16" SAE Socket, 6 Points (KTI-23214)
- PROTO 1/2 in Drive, 3/4" SAE Socket, 1 Points (J5444A)
- WESTWARD 1/4" Drive Socket Set Metric 27 Pieces 3.5 mm to 12 mm , Chrome (53PN24)
- JONARD TOOLS Hsc-625 & Hc-625 Replacement Coring Bit (HCB-625)
- JONARD TOOLS Hardline Coring Tool 5/8" (HC-625)
- MILWAUKEE TOOL Water Collect Ring Assembly (48-70-0060)
- MILWAUKEE TOOL MX FUEL Handheld Core Drill Kit w/Stand (MXF301-2CXS)
- HUSQVARNA Core Drill (DM 200)
- CS UNITEC Wet or Dry Core Drill, 2-spd, 4in D max (ETN 2001 P)
- PARAGON DIAMOND TOOLS 1/2'' Shank to 5/8-11 Male Adapter (AD-5812)
- Jonard Tools Power Drills