Shop All Coring Drills & Accessories
Jonard Tools
Hsc-540Qr Replacement Coring Bit
Mfr # HCB-540QR
Zoro # G2236708
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 1-1/4 in
- Overall Depth 2-1/2 in
- Tool Weight 0.265 lb.
- Overall Width 1-1/4 in
- Cable Type 540QR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # HCB-540QR
- Zoro # G2236708
- UPC # 811490017832
- Country of Origin China
- Category Coring Drills & Accessories
Dimensions
Overall Height | 1-1/4 in |
Overall Depth | 2-1/2 in |
Overall Width | 1-1/4 in |
Bit Size | 0.54 in |
Details
Tool Weight | 0.265 lb. |
Cable Type | 540QR |
Description
REPLACEMENT CORING BIT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 3" Wide Hex Shaft Flooring Chisel (42514)
- MORSE Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-11' 0)
- DIABLO Diablo 12" Csb Value Pack (D124444VP)
- OTC 3/4 in Drive, 4-7/8" 6 pt SAE Socket, 6 Points (1918)
- JONARD TOOLS Hsc-625 & Hc-625 Replacement Coring Bit (HCB-625)
- JONARD TOOLS Hardline Coring Tool 5/8" (HC-625)
- HUSQVARNA Diamond Coring Rig, 120VAC, 19.3A, 6" (DMS 240)
- PARAGON DIAMOND TOOLS SDS-Max to 5/8-11 Male Adapter (AD-SDSMAX-58-11)
- MILWAUKEE TOOL 18 in. SDS-Plus Core Bit Adapter (48-20-3593)
- CS UNITEC Diamond Core Drill, 18 Amp, 6in dia max (DBE 201)
- PARAGON DIAMOND TOOLS 1-1/4''-7 Female to 5/8-11 Male Adapter (AD-125-58)
- Jonard Tools Power Drills