Shop All Soldering Accessories
Jonard Tools
High Vacuum Desoldering Pump, ESD, 13 In L
Mfr # DP-200
Zoro # G4521937
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Desoldering
- Color Black
- Length 13 in
- Characteristics ESD Safe, PTFE Tip
- Features 1 Ms ( +/- 30%) Regulated Return and Uniform Reset Pressure (11 In-Lb +/- 20%) Provide Consistent Repeatable Operation, Cushioned Shock Reduction Minimizes Board Damage When Solder is Removed, Plated Springs Provide Excellent Corrosion Resistance, Precision Metal Plunger and Insulated Vacuum Pulse Remove Solder with Ease, Shorter Length Makes It Easier to Use and Store
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # DP-200
- Zoro # G4521937
- UPC # 811490010345
- Country of Origin Taiwan, Province of China
- Category Soldering Accessories
Dimensions
Length | 13 in |
Overall Length | 13 in |
Tip Inside Diameter | 0.125 in |
Tip Outside Diameter | 0.22 in |
Details
Item | High Vacuum Desoldering Pump |
Application | For Desoldering |
Color | Black |
Characteristics | ESD Safe, PTFE Tip |
Features | 1 Ms ( +/- 30%) Regulated Return and Uniform Reset Pressure (11 In-Lb +/- 20%) Provide Consistent Repeatable Operation, Cushioned Shock Reduction Minimizes Board Damage When Solder is Removed, Plated Springs Provide Excellent Corrosion Resistance, Precision Metal Plunger and Insulated Vacuum Pulse Remove Solder with Ease, Shorter Length Makes It Easier to Use and Store |
ESD Safe | Yes |
Product Type | High-Vacuum Desoldering Pump |
Body Material | Plastic |
Tip Material | Teflon |
Actuation Type | Spring-Loaded Plunger |
Description
High Vacuum Desoldering Pump, Actuation Type Spring-Loaded Plunger, Tip Inside Diameter 0.125 in, Tip Outside Diameter 0.22 in, ESD Safe Yes, Body Material Plastic, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Self Igniting Ultratorch Soldering/Heat Tool Kit (MASUT100SIK)
- COXREELS Spring Rewind Welding Cable Reel, 50ft. (P-WC13L-5006)
- POWERWELD Tungsten, Zirconiated (Brown), 1/8" x 7" (ZIR18)
- AMERICAN TORCH TIP Contact Tip, Wire Size .030/.037", Pk10 (14-35)
- JONARD TOOLS Desoldering Pump, 8 In L (DP-140)
- JONARD TOOLS Desoldering Repl Tip, For 23Z363, 23Z365 (DPT-100)
- JONARD TOOLS High Vacuum Desoldering Pump, 13 In L (DP-100)
- JONARD TOOLS Desoldering Repl Tip, ESD Safe, For 23Z364 (DPT-200)
- HAKKO Nozzle, Hot Air, Single Jet, 4.0mm (N4-02)
- SIEVERT Pointed Bit, 4" L, 8 oz. Size, Copper (7002-45)
- WELLER Holder/ Helping Hand (WLACCH1)
- Jonard Tools Soldering Accessories