Shop All Soldering Accessories
Jonard Tools
High Vacuum Desoldering Pump, 13 In L
Mfr # DP-100
Zoro # G4585865
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Desoldering
- Color Blue/Yellow
- Length 13 in
- Characteristics 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible
- Features 1 Ms ( +/- 30%) Regulated Return and Uniform Reset Pressure (11 In-Lb +/- 20%) Provide Consistent Repeatable Operation, Cushioned Shock Reduction Minimizes Board Damage When Solder is Removed, Plated Springs Provide Excellent Corrosion Resistance, Precision Metal Plunger and Insulated Vacuum Pulse Remove Solder with Ease, Ribbed Body Provides a Firm Grip for Higher Precision
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # DP-100
- Zoro # G4585865
- UPC # 811490010321
- Country of Origin Taiwan, Province of China
- Category Soldering Accessories
Dimensions
Length | 13 in |
Tip Outside Diameter | 0.22 in |
Tip Inside Diameter | 0.125 in |
Overall Length | 13 in |
Details
Item | High Vacuum Desoldering Pump |
Application | For Desoldering |
Color | Blue/Yellow |
Characteristics | 8-Minute Working Time, No-Mess Dispensing, Reusable Cartridges, Fast Cure, And Flexible |
Features | 1 Ms ( +/- 30%) Regulated Return and Uniform Reset Pressure (11 In-Lb +/- 20%) Provide Consistent Repeatable Operation, Cushioned Shock Reduction Minimizes Board Damage When Solder is Removed, Plated Springs Provide Excellent Corrosion Resistance, Precision Metal Plunger and Insulated Vacuum Pulse Remove Solder with Ease, Ribbed Body Provides a Firm Grip for Higher Precision |
Tip Material | Teflon |
Product Type | High-Vacuum Desoldering Pump |
Actuation Type | Spring-Loaded Plunger |
ESD Safe | No |
Body Material | Plastic |
Description
High Vacuum Desoldering Pump, Actuation Type Spring-Loaded Plunger, Tip Inside Diameter 0.125 in, Tip Outside Diameter 0.22 in, ESD Safe No, Body Material Plastic, Color Blue/Yellow
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XTRWELD 70S-6 Filler Metal, 3/32, Mild & Low Alloy Steel, 1 lb Display Pack (CL70S6093-1DP)
- XTRWELD Harris Style Cutt Tip 6290 SRS 1 PC for Acetylene Size 00 (CTIP6290-00)
- XTRWELD E71T-11 .035 x 2Lb. Spool priced per pound AWS A5.20, MIG FCAW (SP71T11035-2)
- SMITH EQUIPMENT Cutting Tip, SC (SC12-00)
- JONARD TOOLS High Vacuum Desoldering Pump, ESD, 13 In L (DP-200)
- JONARD TOOLS Desoldering Repl Tip, ESD Safe, For 23Z364 (DPT-200)
- JONARD TOOLS Desoldering Pump, 8 In L (DP-140)
- JONARD TOOLS Desoldering Repl Tip, For 23Z363, 23Z365 (DPT-100)
- HAKKO Nozzle, Round, 1.3mm x 2.6mm (N3-13)
- ALPHA FRY Solder No Lead Rosin 1/2 (62964)
- SIEVERT Hammer Bit, 4.25" L, 19 oz. Size, Copper (7017-20)
- Jonard Tools Soldering Accessories