Shop All Wire Strippers & Crimpers
Jonard Tools
Heavy -Duty Wire Stripping Pliers, 10-16 AWG
Mfr # WSC-1016
Zoro # G510833393
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Crimping Application Wire Stripping
- Overall Length 2.2 in.
- Material Tool Steel
- Width 9.5 in.
- Jaw Depth 0.95 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # WSC-1016
- Zoro # G510833393
- UPC # 810053351512
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 2.2 in. |
Width | 9.5 in. |
Jaw Depth | 0.95 in. |
Details
Primary Crimping Application | Wire Stripping |
Material | Tool Steel |
Tool Weight | 0.41 |
Handle Color | Black & Blue |
Description
Strips single conductor wires from 10-16 AWG or stranded conductor wires from 12-18 AWG
- •Knurled plier tip can get into tight spaces for grasping, holding, twisting or pulling wire
- •Cutting knives on plier cut through copper wire or other similar materials quickly and easily
- •Grooved gripping holes provide extra leverage for turning nuts, bolts, and other objects of various sizes
- •Built-in terminal crimper crimps a variety of electrical connectors
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 16 oz. Jacketed Fiberglass Magnetic Head Claw Hammer (30323)
- BLACK & DECKER Boot Foot (242393-00)
- ROBERTS/Q.E.P.. 4 Heavy Duty Scraper (62920)
- APEX TOOL GROUP Blade (328-3X)
- JONARD TOOLS 6 3/4 in Crimper RG-59, RG-6, and RG-11 (CT-200)
- JONARD TOOLS Mid Span Slit & Ring Tool for RocketRibbon Cable (MS-836)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-525)
- JONARD TOOLS Hardline Jacket Stripper 860Qr (HS-860QR)
- JONARD TOOLS 5 in Wire Stripper 10 to 30 AWG (WS-5)
- JONARD TOOLS 7 1/4 in Crimper 28 to 22 AWG (UC-864)
- GT SCHMIDT Metal Indenting Machine, 9-1/2" H (MOD4-1/8)
- Jonard Tools Crimping Tools