Shop All Wire Strippers & Crimpers
Jonard Tools
Hardline Jacket Stripper 860Qr
Mfr # HS-860QR
Zoro # G2236531
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-3/8 in
- Material Aluminum
- Tool Weight 0.44 lb.
- Cable Size 21.84 mm
- Width 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # HS-860QR
- Zoro # G2236531
- UPC # 811490018471
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6-3/8 in |
Cable Size | 21.84 mm |
Width | 4-1/2 in |
Height (in) | 1-1/4 in |
Details
Material | Aluminum |
Tool Weight | 0.44 lb. |
Description
540QR JACKET STRIPPER
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESTWING 4.5lbs Maul with Fiberglass Handle, 36" (EML-436F)
- 3M Overspray Protective Sheeting, 20'X250' (MMM6742)
- S&G TOOL AID Air Blow Gun Kit (99350)
- GROZ Aligning Bar, 18" x 5/8", Chrome Plated (33170)
- JONARD TOOLS Precision Cable Stripper, 6 to 25mm (CST-25)
- JONARD TOOLS Handheld Thermal Stripper for Ribbon or Simplex Fiber (TFS-100)
- JONARD TOOLS Replacement Blade Set for MS-426 (MS-426RB)
- JONARD TOOLS Dual Compression Tool (CTF-230)
- JONARD TOOLS Stainless Steel Curved Wire Stripper, 10-20 AWG (WSS-1020)
- JONARD TOOLS Hardline Jacket Stripper 5/8" (HS-625)
- KS Rachet Crimper 22-10 (20608)
- Jonard Tools Wire Strippers & Crimpers