Shop All Wire Strippers & Crimpers
Jonard Tools
Hardline Jacket Stripper 5/8"
Mfr # HS-625
Zoro # G2236723
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6-3/8 in
- Material Aluminum
- Tool Weight 0.4 lb.
- Cable Size 5/8 in
- Width 1-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # HS-625
- Zoro # G2236723
- UPC # 811490019690
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Overall Length | 6-3/8 in |
Cable Size | 5/8 in |
Width | 1-1/4 in |
Height (in) | 4-1/2 in |
Details
Material | Aluminum |
Tool Weight | 0.4 lb. |
Description
The HS-625 hardline stripping tool is designed to strip 5/8" diameter Times Fiber T10, Commscope P3, and other similar cables. This stripping tool features the following: Body is made from heavy duty aluminum and stripping blade is made of heat treated high carbon steel for long life and durability Replacement blades can be purchased separately (no need to ever replace the entire tool, see below for replacement part number) Ideal for aerial or underground hardline cables for residential, commercial, and industrial buildings
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 20 Inch Dia. Clear Plastic Dust Collection Bag 32 Inch x 42 Inch - Replaces Delta 50-891, PK 5 (11781)
- ST LOUIS PNEUMATIC Mini Needle Scaler (SLP-86012)
- TEKTON 1/2 Inch Drive x 11 mm Deep 6-Point Impact Socket (SID23111)
- PERFORMANCE TOOL Plastic Caliper, 6" (W80150)
- JONARD TOOLS Fiber Optic Stripper for 125um Fiber With 180um Coating (JIC-180C)
- JONARD TOOLS Coax Cable Gripping Tool (CG-100)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 16 to 26 AWG (JIC-1626)
- JONARD TOOLS 5 3/4 in Crimper RG-59, RG-6 (CTF-180)
- JONARD TOOLS Mid Span Slit And Ring Tool (2.9 mm - 6. (MS-316)
- JONARD TOOLS Mid Span Slit And Ring Tool (1.2 mm - 3. (MS-306)
- KNIPEX 5 1/8 in Wire Stripper 32 to 18 AWG (11 82 130)
- Jonard Tools Wire Strippers & Crimpers