Shop All Wire Strippers & Crimpers
Jonard Tools
Handheld Thermal Stripper for Ribbon or Simplex Fiber
Mfr # TFS-100
Zoro # G811265275
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 5.75 in
- Width 1.72 in
- Strips simplex and ribbon fiber cable 2-12 Strands
- Temperature Four Settings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # TFS-100
- Zoro # G811265275
- UPC # 810132435355
- Country of Origin China
- Category Wire Strippers & Crimpers
Dimensions
Length (In.) | 5.75 in |
Width | 1.72 in |
Details
Strips simplex and ribbon fiber cable | 2-12 Strands |
Temperature | Four Settings |
Description
The Jonard Tools TFS-100 portable wireless thermal stripper is designed to strip the jacket off single fiber and up to 12-strand ribbon fiber cable. With an outstanding heating time of 4 seconds, and a rugged aluminum housing, this is the perfect thermal stripper for on-the-go use. This thermal stripper also features the following:
- •Strips simplex and ribbon fiber cable (2 - 12 strand) quickly and cleanly every time
- •Rapidly heats to the maximum temperature in 4 seconds, with 4 levels of temperature levels
- •Optional power saving mode
- •Compatible with most fiber holders, including Fujikura's field and factory style holders
- •Can strip more than 300 times before needing to be recharged
- •Rugged aluminum housing protects for long life and durability
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- PROTO Combination Wrench, SAE, 9/16" Head Sz (J1218H-T500)
- MECHANICS TIME SAVER 1/4 in. Drive Black Hex Bit Holder (588)
- SIMONDS Slim Taper Saw File, American, 10in.L (73538500)
- JONARD TOOLS 5 in Universal Cable Stripping Tool RG59/6 and 7/11 (UST-500)
- JONARD TOOLS Precision Fiber Optic Stripper 0.18 - 0.33 mm (ST-300)
- JONARD TOOLS One Step Fiber Optic Cleaver with Auto-Rotating Blade (FC-600)
- JONARD TOOLS 6 3/4 in Crimper RG-59, RG-6, and RG-11 (CT-200)
- JONARD TOOLS Compact Cable Slit & Ring Tool, 3/16 - 5/16 (CSR-316)
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 16 to 26 AWG (JIC-1626)
- SOUTHWIRE Wire Stripper V-Notch (58278740)
- Jonard Tools Wire Strippers & Crimpers