Shop All Cable and Wire Cutters
Jonard Tools
Glow Rod Kit, Fiberglass, 15 ft. L
Mfr # RDG-15
Zoro # G6535230
product price: $52.29
/ea
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 15 ft.
- Color Luminescent
- Material Luminescent Fiberglass
- Includes (3) 5 ft. Long Rods; Eyelet; Ball Chain Attachment; Wisk; Hook; Kit Packaged In Clear Reusable Plastic Tube
- Features Luminescent Flexible Fiberglass Rods Glow In The Dark While Providing A Splinter-Free Experience, Steel Connectors of The Rods Have Flats to Tighten Down Each Connection for Greater Stability Than The Competition, The Steel Connectors Also Have Standard 8-32 Threads, Compatible With Most Other Glow Rods
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # RDG-15
- Zoro # G6535230
- UPC # 811490019508
- Country of Origin China
- Category Cable and Wire Cutters
Dimensions
Overall Length | 15 ft. |
Length | 15 ft |
Pole Diameter | 3/16 in |
Tool Length | 15 ft |
Rod Diameter | 3/16 in |
Maximum Overall Length | 15 ft |
Thread Size | 8-32 |
Individual Rod Length | 5 ft |
Details
Color | Luminescent |
Material | Luminescent Fiberglass |
Includes | (3) 5 ft. Long Rods; Eyelet; Ball Chain Attachment; Wisk; Hook; Kit Packaged In Clear Reusable Plastic Tube |
Features | Luminescent Flexible Fiberglass Rods Glow In The Dark While Providing A Splinter-Free Experience, Steel Connectors of The Rods Have Flats to Tighten Down Each Connection for Greater Stability Than The Competition, The Steel Connectors Also Have Standard 8-32 Threads, Compatible With Most Other Glow Rods |
Flexibility | Medium |
Item | Glow Rod Kit |
Product Type | Rod Set |
Includes Light | No |
Rod Material | Fiberglass |
Rod Color | Luminescent |
Individual Rod Weight | 0.16 lb |
Connector Material | Stainless Steel |
Description
Glow Rod Kit, Product Type Rod Set, Flexibility Medium, Tool Length 15 ft, Rod Diameter 3/16 in, Rod Material Fiberglass, Includes Light No, Connector Material Stainless Steel, Features Luminescent Flexible Fiberglass Rods Glow In The Dark While Providing A Splinter-Free Experience, Steel Connectors of The Rods Have Flats to Tighten Down Each Connection for Greater Stability Than The Competition, The Steel Connectors Also Have Standard 8-32 Threads, Compatible With Most Other Glow Rods
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Straight Flute Hand Tap, Bottoming 4 Flutes (C63247)
- PROTO Roll Up Tool Bag, Red, Canvas, 13 Pockets (JSCVM13SP)
- GUARDAIR Pistol Grip Air Gun, 48" Extension (75XT048AA)
- KT PRO TOOLS Combination Speed Wrench Set, Metric 13 Piece (A13201MR)
- JONARD TOOLS 9-1/4" Cable Cutter, High Leverage, Shear Cut (JIC-63050)
- JONARD TOOLS Cable Saber™ - Armored Mid-Span Cable Slit & Ring Tool (4 - 28.6 Mm) (AST-200)
- JONARD TOOLS 8-3/4" Coaxial Cable Cutter, Shear Cut (JIC-750)
- JONARD TOOLS 6-1/4" Electricians Scissors, Serrated Cut, Right Hand (ES-1964ERG)
- JONARD TOOLS 5-1/4 in. Cable Stripper with 3/16 in. to 1-1/8 in. Capacity (CST-1900)
- JONARD TOOLS 4" Fiber Optic Drop Cable Slitter, Insulated (FOD-2000)
- WESTWARD 18-1/8" Cable Cutter, 350 MCM/25mm Cap (22UN73)
- Jonard Tools Cable and Wire Cutters