Shop All Test Equipment
Jonard Tools
GFCI Outlet Tester
Mfr # GFC-1
Zoro # G810832515
$12.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Testing GFC outlets
- Frame Material Plastic
- Frame Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # GFC-1
- Zoro # G810832515
- UPC # 810053359495
- Country of Origin China
- Category Test Equipment
Details
Application | Testing GFC outlets |
Frame Material | Plastic |
Frame Color | Blue |
Description
Works on GFCI outlets and confirms operation of the ground fault protective device
- •Durable, hard shell built to withstand a 6.6-foot (2m) drop
- •Nominal Voltage: 110/125V AC at 50/60Hz in 3-wire outlet
- •Easy to read lights make determining faults a breeze
- •Built in GFCI trip tests outlet protection
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Drop Ceiling Connector Fitting, Ivory, PVC (2886)
- REMKE Cord Grip, Alum, 1/2" NPT, .312-.375 (RSR-1006)
- NVENT HOFFMAN Carbon Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE6X4X4NK)
- ZORO SELECT Strap, Malleable Iron, Size 2", PK25 (4YF54)
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- JONARD TOOLS Replacement Speaker, Toner, For PT-300 (PT-350)
- JONARD TOOLS Span Slitter, Optical Fiber Slitting (MS-26)
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- JONARD TOOLS Repl Cable Identifiers, For CM-8, 8 PC (CMI-SET8)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-150)
- ELECTRIDUCT Low Voltage Pro LVPRO30 Cable Tester & Accessories - Triplett (LVPRO-SPKRID)
- Jonard Tools Test Equipment