Shop All General Hand Tool Kits
Jonard Tools
General Hand Tool Kit
Mfr # TK-89
Zoro # G9191701
product price: $190.95
/ea
Free Shipping & Returns
$190.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Number of Pieces 8
- Includes High Leverage Diagonal Cutter Plier, LED Flashlight with Zoom Lens, Molded Pouch with Belt Clip, Pocket Continuity Tester and Toner, Torque Wrench
- Tool Storage Type Included Pouch
- Sub-Category Telecomm Service
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TK-89
- Zoro # G9191701
- UPC # 811490017375
- Country of Origin China
- Category General Hand Tool Kits
Dimensions
Tool Storage Width | 4 1/5 in |
Tool Storage Depth | 3 3/10 in |
Tool Storage Height | 5 3/10 in |
Socket Drive Sizes | Sockets Not Included |
Drive Size1 | Sockets Not Included |
Description
The Jonard Tools TK-89 General Hand Tool Kit is a comprehensive kit that contains everything you need to work on your cable network. It comes with 8 tools in total, including 2 powered tools and 4 electrical and telecomm tools. The tool families included are pliers, screwdrivers and wrenches. The tool storage type included is a pouch. This kit also includes an LED flashlight with zoom lens, pocket continuity tester/toner, mini coax cable stripper, universal compression tool, multi-bit 6-in-1 nut driver, multi-bit 6-in-1 screwdriver and 7/16" torque wrench. With the Jonard Tools TK-89 General Hand Tool Kit at hand, you can be confident that you have the right equipment for the job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 8" File Set 531-WRU - (5 Machinist files in pouch) (16078)
- DRILL AMERICA F HSS Adjustable Reamer 25/32" - 27/32" (DWRRADJF)
- KLEIN TOOLS 1.951-Inch Knockout Punch for 1-1/2-Inch Conduit (53857)
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Carbon Steel (ZHEAH06 -7'9)
- JONARD TOOLS Diagonal Cutters, High Leverage, 8 In. (JIC-2488)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 3 (TK-400)
- JONARD TOOLS Crimper, UR/UY/UG, Splice, 709, B, 6-7/8"L (JIC-22148)
- JONARD TOOLS Long Nose Plier, 6-7/8", Smooth (JIC-842)
- JONARD TOOLS Crimper, 26 to 19 AWG, 6" L (JIC-891)
- JONARD TOOLS Can Wrench, Size 11/16 In., Plastic (M-216C/RX)
- JONARD TOOLS HD Scissor, 1 pcs. (JIC-183)
- Jonard Tools General Hand Tool Kits