Shop All Splicing Connectors
Jonard Tools
Fusion Splicer Cleaning Kit
Mfr # TK-285
Zoro # G811262588
product price: $149.95
/ea
Free Shipping & Returns
$149.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TK-285
- Zoro # G811262588
- UPC # 810132435485
- Country of Origin United States
- Category Splicing Connectors
Description
This cleaning kit is the perfect kit for removing the dust, dirt, debris, and silica deposits generated by fusion splicers from V-grooves and other delicate components of fusion splicers. This cleaning kit also features the following:
- •CWP-125&CWR-125: 100% cotton cleaning swabs for removing dust, dirt, and debris from v-grooves
- •DW-90: Pack of 90 lint-free polyester wipes for cleaning bare fiber, connector end-faces, and electronic components
- •EYE-369: Magnifies the end-faces of fibers or small components of fusion splicers, such as v-grooves
- •FCF-3: Quick-drying, nonflammable cleaning fluid, perfect for cleaning bare fiber, connector end-faces, and electronic components
- •SOL-H2:Ultra-bright 300 lm LEDs with built-in motion sensor allows you to wave your hand to effortlessly turn the light on or off
- •VGB-100: Cleans the built-up acrylate coating in fusion splicer v-grooves
- •H-20: Rugged carrying case holds all these items in one convenient location
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Speaker Wire 14AWG Cl2 2 Conductor, 100ft (2820)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 10A, 250V AC, 100A at 250V AC, 5 PK (S506-10-R)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PVC 3X0.75 GRAY, 5m (7000-18041-2160500)
- GE Thermal Unit, 6.30 to 6.87A (CR123C695A)
- JONARD TOOLS UR 3-Port Telephone Splice Connector, 25PK (UR-25)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- 3M Butt Splice Connector, 12-10 AWG, PK50 (MU10BCHTX)
- POWER FIRST Splice Connector, Heat Shrink, Blue, PK50 (5UGV1)
- ICM Universal O-Ring for HIP Splice (HIPOY)
- PANDUIT Compression Connector, No.6 AWG (SCS6-L)
- SWE-TECH 3C Platinum Tools - UY-Gel Splice Connector, 22-26 AWG, Yellow, 100PK (FWT18122C)
- Jonard Tools Wire Connectors & Disconnects