Shop All Air Cleaner Filters
Jonard Tools
Fume Absorber w/Articulat. Arm, ESD Safe
Mfr # SA-91-E
Zoro # G1247872
product price: $269.95
/ea
Free Shipping & Returns
$269.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features ESD Safe
- Standards ESD, RoHS
- Includes Mfr. No. SAK-90 Arm
- Filter Efficiency 80 %
- Accessory Type Fume Absorber W/Articulating Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SA-91-E
- Zoro # G1247872
- UPC # 811490010123
- Country of Origin Taiwan, Province of China
- Category Air Cleaner Filters
Dimensions
Extraction Arm Length (Maximum) | 2 ft |
Extraction Arm Diameter | 2 in |
Details
Item | Fume Absorber |
Features | ESD Safe |
Standards | ESD, RoHS |
Includes | Mfr. No. SAK-90 Arm |
Filter Efficiency | 80 % |
Accessory Type | Fume Absorber W/Articulating Arm |
Input Voltage | 115V AC |
Motor Horsepower (Maximum) | 1/32 hp |
Maximum Air Flow | 105 cfm |
Includes Extraction Arm | Yes |
ESD Safe | Yes |
Filter Type | Activated Carbon Filter |
Sound Level | 50 dB |
Input Voltage (Nominal) | 120V |
Minimum Air Flow | 126 cfm |
Compatible Filter Manufacturer Part Number | SAF-1 |
Power Consumption | 17 W |
Description
Fume Absorber, Maximum Air Flow 105 cfm, Minimum Air Flow 126 cfm, Extraction Arm Diameter 2 in, Extraction Arm Length (Maximum) 2 ft, Filter Efficiency 80 Percent, Power Consumption 17 W, Sound Level 50 dB, Filter Type Activated Carbon Filter, Input Voltage 115V AC, Motor Horsepower (Maximum) 1/32 hp, Compatible Filter Manufacturer Part Number SAF-1, Features ESD Safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROAN Thermostat (99270832)
- AMERIMAX HOME PRODUCTS Flashing Alum Econ 14X50 (68014)
- KOCH FILTER 20x20x4 Standard Capacity Pleated Filter, MERV 8 (102-700-028)
- RUBBER-CAL "HVAC Insulated-Flex Ducting" Ventilation Duct Hose - 6-Inch by 25-Feet (01-194)
- JONARD TOOLS Articulating Arm, For w/ Fume Absorber (SAK-90)
- JONARD TOOLS Fume Absorber, 115V, 4 x 8-1/2 x 8-1/4 (SA-9-115)
- JONARD TOOLS Fume Absorber Filter, 5-1/4 In. W, PK3 (SAF-1)
- JONARD TOOLS Fume Absorber, ESD Safe, 115V (SA-9-E-115)
- JONARD TOOLS Fume Absorber w/Articulating Arm (SA-91)
- HUNTER Hunter RH744700 Air Purifier Pre Filters Pack Of 2 (RH744700)
- XPOWER Mini Air Scrubber, 13" x 13" x 1.4" Thick Activated Carbon Filter (CF15)
- Jonard Tools Air Cleaner Filters