Shop All Air Cleaner Filters
Jonard Tools
Fume Absorber, 115V, 4 x 8-1/2 x 8-1/4
Mfr # SA-9-115
Zoro # G0890163
product price: $111.95
/ea
Free Shipping & Returns
$111.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 115 Volt, 80% Filter Efficiency, 4 in Deep x 8-1/2 in High x 8-1/4 in Wide
- Standards RoHS
- Filter Efficiency 80 %
- Accessory Type Fume Absorber
- Input Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # SA-9-115
- Zoro # G0890163
- UPC # 811490010130
- Country of Origin Taiwan, Province of China
- Category Air Cleaner Filters
Details
Item | Fume Absorber |
Features | 115 Volt, 80% Filter Efficiency, 4 in Deep x 8-1/2 in High x 8-1/4 in Wide |
Standards | RoHS |
Filter Efficiency | 80 % |
Accessory Type | Fume Absorber |
Input Voltage | 115V AC |
Compatible Filter Manufacturer Part Number | SAF-1 |
Motor Horsepower (Maximum) | 1/32 hp |
Maximum Air Flow | 105 cfm |
Input Voltage (Nominal) | 120V |
Filter Type | Activated Carbon Filter |
Sound Level | 50 dB |
Minimum Air Flow | 126 cfm |
Power Consumption | 17 W |
Description
Fume Absorber, Maximum Air Flow 105 cfm, Minimum Air Flow 126 cfm, Filter Efficiency 80 Percent, Power Consumption 17 W, Sound Level 50 dB, Filter Type Activated Carbon Filter, Input Voltage 115V AC, Motor Horsepower (Maximum) 1/32 hp, Compatible Filter Manufacturer Part Number SAF-1, Features 115 Volt, 80 Percent Filter Efficiency, 4 in Deep x 8-1/2 in High x 8-1/4 in Wide
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAVACO QUICK CONNECT Havaco Quick Connect HT-G6B-S1D White Square Ceiling Diffuser with 6 in. Boot and Rotary Damper (HT-G6B-S1D)
- ALLEGRO INDUSTRIES Blower Ducting, 25 ft., Black/Yellow (9550-25)
- HONEYWELL HOME AM-1 SERIES LEAD FREE MIXING VALVE, 1/2", (AM100-1LF)
- EMPIRE VENTILATION Adjustable Roof Base, 6" Galvanized (AB06G)
- JONARD TOOLS Fume Absorber Filter, 5-1/4 In. W, PK3 (SAF-1)
- JONARD TOOLS Fume Absorber w/Articulat. Arm, ESD Safe (SA-91-E)
- JONARD TOOLS Articulating Arm, For w/ Fume Absorber (SAK-90)
- JONARD TOOLS Fume Absorber, ESD Safe, 115V (SA-9-E-115)
- JONARD TOOLS Fume Absorber w/Articulating Arm (SA-91)
- DURAFLOW FILTRATION Pre/Post Filters for SST1000, 10C26S-010, SRP-12, 12C11S-010, ACM1000 (CF2563 - 2 Pack)
- HONEYWELL Fr8000F1625 16" X 25" Trueclean (FR8000F162)
- Jonard Tools Air Cleaner Filters