Shop All Needle Nose Pliers
Jonard Tools
Flat Nose Plier
Mfr # FNP-165
Zoro # G410832526
product price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 3.512 in.
- Material Tool Steel
- Handle Color Blue
- Weight 0.392
- Width 10.25 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # FNP-165
- Zoro # G410832526
- UPC # 810053359433
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Overall Length | 3.512 in. |
Width | 10.25 in. |
Depth | 0.575 in. |
Details
Material | Tool Steel |
Handle Color | Blue |
Weight | 0.392 |
Application | General Use pliers |
Description
Double-dipped grips provide extra comfort and help reduce hand fatigue
- •Designed for long reach applications and hard to reach spaces
- •High-carbon steel for superior performance on the job and specially coated for ultimate rust prevention
- •Perfect for stripping semi-con
- •Machined jaws for maximum gripping strength
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Structural Open End Wrench, 1 in. (JC906B)
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1224)
- JET Angle Angle Grinder, 3/8 in NPT Female Air Inlet, 8,500 rpm, 1.3 HP (JAT-452)
- J.W. WINCO GN565.1-20-100-SW Cabinet U-Handle (565.1-20-100-SW)
- JONARD TOOLS 6 3/8 in Bent Long Nose Plier Ergonomic With Dipped Plastic Grips Handle (JIC-3026)
- JONARD TOOLS 6 1/2 in Long Nose Plier, Side Cutter Cushion Grip Handle (INP-2065)
- JONARD TOOLS 5 in Jonard's Long Nose Pliers Fuse Puller Plier Ergonomic With Dipped Plastic Grips Handle (FP-600)
- JONARD TOOLS 6 3/4 in Jonard's Long Nose Plier, Side Cutter Ergonomic With Dipped Plastic Grips Handle (JIC-203)
- GRAY TOOLS Needle Nose Long Slim Pliers, 6" Long, 2-1/8" Jaw (B281A)
- GRAY TOOLS Heavy Duty Long Reach Straight Needle Nose Pliers, 11-1/2" Long (82002)
- STEEL GRIP LONG NOSE PLIER 8"" SG (2261758)
- Jonard Tools Needle Nose Pliers