Shop All Fishing Tapes, Sticks, & Lines
Jonard Tools
Fish Tape
Mfr # FTF-1125
Zoro # G309984732
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Fiberglass
- Features Transparent Backing, Ultra-Smooth Pay Out and Furling of Fish Tape Using the Built-In Reel Handle
- Case Material Plastic
- Includes (2) Screw Terminals, (2) Standard Pulling Eyelets, 100 ft Fiberglass Fish Tape, Female-Female Join Adapter, Reel, Rolling Flexible Head, Single Pulling Loop, Standard Flexible Head, Super Flexible Head, Wide Puling Eyelet
- Non-Conductive Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # FTF-1125
- Zoro # G309984732
- UPC # 810053351598
- Country of Origin Spain
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Tape Length | 100 ft |
Tape Diameter | 1/8 in |
Details
Tape Material | Fiberglass |
Features | Transparent Backing, Ultra-Smooth Pay Out and Furling of Fish Tape Using the Built-In Reel Handle |
Case Material | Plastic |
Includes | (2) Screw Terminals, (2) Standard Pulling Eyelets, 100 ft Fiberglass Fish Tape, Female-Female Join Adapter, Reel, Rolling Flexible Head, Single Pulling Loop, Standard Flexible Head, Super Flexible Head, Wide Puling Eyelet |
Item | Fish Tape |
Non-Conductive | Yes |
Tool Weight | 3 lb |
Tape Shape | Round |
Description
Fish Tape, Tape Length 100 ft, Tape Material Fiberglass, Tape Shape Round, Tape Diameter 1/8 in, Non-Conductive Yes, Case Material Plastic, Features Transparent Backing, Ultra-Smooth Pay Out and Furling of Fish Tape Using the Built-In Reel Handle, Includes (2) Screw Terminals, (2) Standard Pulling Eyelets, 100 ft Fiberglass Fish Tape, Female-Female Join Adapter, Reel, Rolling Flexible Head, Single Pulling Loop, Standard Flexible Head, Super Flexible Head, Wide Puling Eyelet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Feeler Gauge, High Carbon Steel, Assort. (19821)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 2, Carbide (CNMG120408-MM5 WMP20S)
- MAYHEW Hook & Pick MINI DOMINATOR 4pc Set (MY60003)
- COUNCIL TOOL Handle, Bank Blade, 3Hole, 30 In, For 640C (70-039)
- JONARD TOOLS Telescoping Pole, 18 ft. (RDT-18K)
- JONARD TOOLS Rodder (ROD-3316)
- JONARD TOOLS Magnetic Cable Guide Kit, 1-1/2ft, Plastic (MM-800)
- JONARD TOOLS Flashlight Whisk for Glow Rods (RDG-FLW)
- JONARD TOOLS Replacement Kit, RDG, 4 pcs. (RDG-RP4)
- JONARD TOOLS Magnetic Cable Retrieval Kit, 3 Pc (MP-700)
- KLEIN TOOLS Lo-Flex Fish Rod Set, 12-Foot (56312)
- Jonard Tools Fishing Tapes, Sticks, & Lines