Shop All Fishing Tapes, Sticks, & Lines
Jonard Tools
Fish Tape, 240 ft., Steel Tape
Mfr # FTS-240
Zoro # G3779469
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Material Steel
- Size 1/8"W x 1/16" Thickness
- Features Laser-Etched Measurement Markings
- Case Style Rotating
- Tape Size 1/8" x 0.062"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # FTS-240
- Zoro # G3779469
- UPC # 811490017146
- Country of Origin China
- Category Fishing Tapes, Sticks, & Lines
Dimensions
Length | 240 ft |
Size | 1/8"W x 1/16" Thickness |
Tape Size | 1/8" x 0.062" |
Tape Width | 1/8 in |
Tape Length Range | Greater than 200 ft |
Tape Width/Diameter | 1/8 in |
Tape Length | 240 ft |
Details
Tape Material | Steel |
Features | Laser-Etched Measurement Markings |
Case Style | Rotating |
Case Material | Plastic |
Tape Profile | Flat |
Winder Case | Yes |
Item | Fish Tape |
Tape Retraction Style | Manual Wind |
Tool Weight | 6.8 lb |
Tape Thickness | 1/16 in |
Case Winding Type | Rotating |
Tape Shape | Flat |
Description
The JONARD TOOLS FTS-240 Fish Tape is the ideal tool for fishing wire, cable, and tubing through walls and conduit. The 1/8"W x 1/16" thickness steel tape has a size of 1/8" x 0.062". It is 240 ft in length and features a flat profile. This fish tape comes with a rotating case that allows you to wind up your cable easily. The plastic case also features a winder so you can store your fish tape conveniently after use. If you are looking for an easy way to pull wire or cables through conduits, the JONARD TOOLS FTS-240 Fish Tape will do the job perfectly.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 3/8" (#3) & 1/2 (#4) Indexing Rebar Bender (RB4)
- BONDHUS 10 Piece SAE L-Shape Hex Key Set, 12338 (12338)
- COBRA CARBIDE 90 - 2 FL Spotting Drill, Flute Length: 3/4" (31904)
- WILLIAMS 3/8" Drive, Metric Crowfoot Wrench, 3/8" D, 24mm, Open End Open End (10774)
- JONARD TOOLS Fish Tape, 50 ft., Steel Tape (FTS-50)
- JONARD TOOLS Magnetic Cable Retrieval Kit, 3 Pc (MP-700)
- JONARD TOOLS Telescoping Pole, 18 ft. (RDT-18K)
- JONARD TOOLS 15 ft Glow Rod Kit+, 3/16" Diameter (RDG-15A)
- JONARD TOOLS Reference Point Locator Kit (MP-800)
- JONARD TOOLS Replacement Kit, RDG, 4 pcs. (RDG-RP4)
- JAMESON Big Buddy Duct Rodder w/ 1000 ft. of 1/2" Marked Rod (11-38-1000M)
- Jonard Tools Electrical Tools