Shop All RCA & Stereo Adapters
Jonard Tools
Fiber Slit & Ring Tool for EZFuse SC & LC Splice-On Connectors
Mfr # EZSR-23
Zoro # G7890839
product price: $157.95
/ea
Free Shipping & Returns
$157.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Type Fiber Optic
- Connection Splice-On Connectors
- Width 4.72 in
- Length 1.57 in
- Material ABS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # EZSR-23
- Zoro # G7890839
- Country of Origin Taiwan, Province of China
- Category RCA & Stereo Adapters
Dimensions
Width | 4.72 in |
Length | 1.57 in |
Height | 14.57 in |
Details
Cable Type | Fiber Optic |
Connection | Splice-On Connectors |
Material | ABS |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKBOOST EdgePower TableTop Unit (KBEP001)
- MIGHTY MAX BATTERY AGM Rechargeable SLA Battery For Feeders Hunting and Shooting Access (ML1.3-6711111111113281111111)
- MIGHTY MAX BATTERY 12V 8AH SLA BATTERY FOR VERIZON FIOS UPGRADED BATTERY (ML8-1213332)
- MIGHTY MAX BATTERY 12V 9AH Sealed Lead Acid SLA Replacement Battery for RBC51 - 4 Pack (ML9-12MP4915164)
- MONOPRICE RCA Jack to Jack Adapter (7235)
- MONOPRICE Banana Speaker Plugs, 1pr, Open Screw (2943)
- TEST PRODUCTS INTL Universal SMA Adapter Kit (TPI-4027)
- SANOXY 2in1 BT Transmitter Receiver Wireless Adapter TV Home Stereo A2DP Audio (PPT-203477103651)
- STREAMLIGHT SURVIVOR LED YELLOW 120/DC/SC (SR90513)
- HUBBELL PREMISE WIRING Coupler, BNC Connector, Pass Thru, F/F, Wht (SFBW)
- STEREN XLR Plug to 1/4in Mono Plug Adapter (251-340)
- Jonard Tools RCA & Stereo Adapters