Shop All Test Equipment
Jonard Tools
Fiber Scribe, Optical Fiber Cleaving
Mfr # FS-616
Zoro # G9191869
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fiber Optic Cables
- Application Optical Fiber Cleaving
- Features Durable Anodized Aluminum Housing Provides a Comfortable and Durable Grip, Ideal for "Scratch & Pull" Technique of Scribing Fiber
- Includes Protective Metal Housing
- Product Type Fiber Optic Scribe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # FS-616
- Zoro # G9191869
- UPC # 811490018907
- Country of Origin China
- Category Test Equipment
Dimensions
Blade Width | 6 mm |
Tool Length | 5 in |
Height | 0.25 Inch |
Diameter | 0.41" (10.41 mm) |
Length | 8.46 Inch |
Width | 2.55 Inch |
Details
Item | Fiber Scribe |
For Use With | Fiber Optic Cables |
Application | Optical Fiber Cleaving |
Features | Durable Anodized Aluminum Housing Provides a Comfortable and Durable Grip, Ideal for "Scratch & Pull" Technique of Scribing Fiber |
Includes | Protective Metal Housing |
Product Type | Fiber Optic Scribe |
Reversible Blade | No |
Grip Type | Smooth |
Blade Material | Carbide |
Blade Edge Type | Bevel |
Product Material | Carbide |
Handle Material | Aluminum |
Description
Fiber Scribe, Tool Length 5 in, Blade Width 6 mm, Blade Edge Type Bevel, Blade Material Carbide, Reversible Blade No, Grip Type Smooth, Includes Protective Metal Housing, Application Optical Fiber Cleaving, Features Durable Anodized Aluminum Housing Provides a Comfortable and Durable Grip, Ideal for In.Scratch & Pull In. Technique of Scribing Fiber, For Use With Fiber Optic Cables, Product Type Fiber Optic Scribe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Enclosure, 12 in H, 6 in D (SCE-12R1206LP)
- BELL OUTDOOR Closure Plug 3/4 Npt Gry Card (5270-5)
- MERSEN Surge Protector, 3 Phase, 277/480V, 50 kA (STXR480Y05N)
- HUBBELL 20A Twist-Lock Plug 2P 3W 480VAC L8-20P BK/WT (HBL2341)
- JONARD TOOLS Multi Function Tester/Toner With Bed Of Nails Clips (TET-700BC)
- JONARD TOOLS Fiber Cleaver, Optical Fiber Cleaving (FC-220)
- JONARD TOOLS Fiber Wipes, Optical Fiber Cleaning, PK50 (FW-50)
- JONARD TOOLS Fiber Connector Cleaner Kit (TK-186)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- JONARD TOOLS Cable Tester Tone and Probe Kit (TETP-901)
- PROSKIT Visual Fault Locator for LC Conn. Cable (MT-7509)
- Jonard Tools Test Equipment