Shop All Crimping Tool Kits
Jonard Tools
Fiber Prep Kit W/Fcc Cleaners & Vfl
Mfr # TK-161
Zoro # G2236583
product price: $587.95
/ea
Free Shipping & Returns
$587.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Width 12 inch
- Height (in) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TK-161
- Zoro # G2236583
- UPC # 811490013957
- Country of Origin China
- Category Crimping Tool Kits
Dimensions
Overall Length | 10 in |
Width | 12 inch |
Height (in) | 11 in |
Description
Featuring our most popular slitting, ringing, stripping, and cutting tools, this Fiber Prep Kit provides a large array of tools needed to access and prepare fiber optic cables for termination. This tool kit features the following: FCC-125 & FCC-250 provides exceptional cleaning performance on 1.25 and 2.5 mm ferrules in recessed fiber optic adapters or individual FC, SC, and ST connectors FC-220 cleaves either 900 μm buffered or 250 μm coated fiber with a quick and easy three-step operation JIC-375 strips the 1.6 mm-3 mm fiber jacket, 600-900 micron buffer coating, and 250 micron coating of fiber cables to expose the 125 micron glass fiber JIC-186 is perfect for cutting Kevlar®, cabling insulation, tape, cable ties, and other materials with ease CSR-1575, FOD-2000, MS-6, and CST-1900 slit and ring a variety of fiber optic cables Also includes cutting shears, pliers, fiber wipes, flashlight, and ;multi-bit screwdriver in a rugged case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-1/2 in. TORX T10 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4576)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (DWDRSD7/8)
- JET Os-96, Open Stand For Jsg-96 Sander (708596)
- WESTWARD Ratcheting Wrench, Combination, SAE, 7/8" (54PP43)
- JONARD TOOLS Hardline Strip And Core Tool Kit 715QR (HSC-715QR)
- JONARD TOOLS Advanced Fiber Prep Kit (TK-179)
- JONARD TOOLS Consumable Refill Kit For Tk-182 (TK-182RF)
- JONARD TOOLS Fiber Prep Kit (TK-121)
- JONARD TOOLS Advanced Fiber Optic Cable Access Kit (TK-106)
- JONARD TOOLS Hardline Strip And Core Tool Kit 540QR (HSC-540QR)
- JONARD TOOLS Fiber Optic Connector Clean and Prep Kit (TK-184)
- Jonard Tools Crimping Tool Kits