Shop All Crimping Tool Kits
Jonard Tools
Fiber Prep Kit
Mfr # TK-121
Zoro # G2236498
product price: $384.99
/ea
Free Shipping & Returns
$384.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Width 12 inch
- Height (in) 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TK-121
- Zoro # G2236498
- UPC # 811490011540
- Country of Origin China
- Category Crimping Tool Kits
Dimensions
Overall Length | 10 in |
Width | 12 inch |
Height (in) | 11 in |
Description
Featuring our most popular slitting, ringing, stripping, and cutting tools, this Fiber Prep Kit+ provides a large array of tools needed to access and prepare fiber optic cables for termination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Diamond Tipped Low Profile SL5/16 Slotted Screwdriver (78947)
- WESTWARD Aluminum Hawk, 10 In, ErgoSoft Handle (13A762)
- PANDUIT CT-2600 Crimp Die (CD-2600-P6)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 1/2 in, SAE (SIB22213)
- JONARD TOOLS VDV Installation Tool Kit (TK-RJ550)
- JONARD TOOLS Fiber Optic Connector Clean and Prep Kit (TK-184)
- JONARD TOOLS Advanced Fiber Prep Kit (TK-151)
- JONARD TOOLS Advanced Fiber Optic Cable Access Kit (TK-106)
- JONARD TOOLS 16 Piece Advanced Security And Alarm Kit (TK-611)
- JONARD TOOLS Consumable Refill Kit For Tk-182 (TK-182RF)
- KNIPEX Crimping Kit, Solar Cable, Ratchet, For MC4 (9K 00 80 62 US)
- Jonard Tools Crimping Tools