Shop All General Hand Tool Kits
Jonard Tools
Fiber Prep Kit, Mid Span Slitters, S and L
Mfr # TK-170
Zoro # G0017643
product price: $441.99
/ea
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Overall Length 11"
- Number of Pieces 14
- Includes (1)Mfr. No. JIC-375; (1)Mfr. No. JIC-186; (1)Mfr. No. CSR-1575; (1)Mfr. No. KN-7; (1)Mfr. No. JIC-2288; (1)Mfr. No. CST-1900; (1)Mfr. No. MS-6; (1)Mfr. No. MS-26; (1)Mfr. No. JIC-22035; (1)Mfr. No. JIC-842; (1)Mfr. No. JIC-1022; (1)Mfr. No. UST-500; (1)Mfr. No. SD-61; (1)Mfr. No. H-90
- Tool Storage Type Included Pocket Tool Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # TK-170
- Zoro # G0017643
- UPC # 811490018020
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Dimensions
Overall Length | 11" |
Details
SAE or Metric | SAE |
Number of Pieces | 14 |
Includes | (1)Mfr. No. JIC-375; (1)Mfr. No. JIC-186; (1)Mfr. No. CSR-1575; (1)Mfr. No. KN-7; (1)Mfr. No. JIC-2288; (1)Mfr. No. CST-1900; (1)Mfr. No. MS-6; (1)Mfr. No. MS-26; (1)Mfr. No. JIC-22035; (1)Mfr. No. JIC-842; (1)Mfr. No. JIC-1022; (1)Mfr. No. UST-500; (1)Mfr. No. SD-61; (1)Mfr. No. H-90 |
Tool Storage Type Included | Pocket Tool Case |
Sub-Category | Fiber Prep Kit |
Item | Fiber Prep Kit,Mid Span Slitters,S and L |
Description
Fiber Prep Kit,Mid Span Slitters,S and L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSTOM LEATHERCRAFT APRON 8 POCKET HEAVY DUTY WORK (I370X3)
- A2Z SCILAB Caulk Finishing Spatula 7 Total Length with 0.75 Wide 3 Long Stainless Steel Blade (A2Z-ZR-WHS3BY)
- CHICAGO PNEUMATIC RIVET TOOL 1/4" HD (CP9884)
- ASTRO PNEUMATIC AIR HAMMER (AO4980)
- JONARD TOOLS Can Wrench w/Wire Stripper (M-216CS22)
- JONARD TOOLS Crimper, UR/UY/UG, Splice, 709, B, 6-7/8"L (JIC-22148)
- JONARD TOOLS Communications Tool Kit, No. of Pcs. 19 (TK-19)
- JONARD TOOLS Electricians Tool Kit, 8 pcs. (TK-78)
- JONARD TOOLS Communications Tool Kit, 14 pcs. (TK-610)
- JONARD TOOLS General Hand Tool Kit, No. of Pcs. 3 (TK-325)
- BONDHUS 9 Piece GoldGuard Plated Ball End Screwdriver Set - Sizes: 1.5-10mm (38699)
- Jonard Tools General Hand Tool Kits