Shop All Test Equipment
Jonard Tools
Fiber Optic Stripper, For Cables
Mfr # JIC-200
Zoro # G6611068
product price: $35.95
/ea
$35.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Stripping Fiber Optic
- For Use With Fiber Optic Cables
- Features Ergonomic Design, Yellow Thermoplastic Rubber Handle
- Adapter Type 200 micron
- Strip Diameter 200 micron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # JIC-200
- Zoro # G6611068
- UPC # 811490019362
- Country of Origin Taiwan, Province of China
- Category Test Equipment
Dimensions
Strip Diameter | 200 micron |
Width | 3.5 Inch |
Length | 0.5 Inch |
Height | 9.75 Inch |
Details
Item | Fiber Optic Stripper |
Application | Stripping Fiber Optic |
For Use With | Fiber Optic Cables |
Features | Ergonomic Design, Yellow Thermoplastic Rubber Handle |
Adapter Type | 200 micron |
Handle Color | Yellow |
Handle Material | TPR (Thermoplastic Rubber) |
Product Main Color | Yellow |
Cable Type | Fiber Optic |
Cut Type | Strip |
Description
Fiber Optic Stripper, Application Stripping Fiber Optic, For Use With Fiber Optic Cables, Features Ergonomic Design, Yellow Thermoplastic Rubber Handle, Adapter Type 200 micron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Bushing, Reducing (R-21)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, PG21, Straight, Black (SECP21BA)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 30mm, 2 Pos, Levr (9001KS25B)
- LEVITON Watertight Locking Plug (26W47)
- JONARD TOOLS Replacement Blades (RST-RB25)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-120)
- JONARD TOOLS Connector Cleaner, Optical Fiber Cleaning (FCC-300)
- JONARD TOOLS Magtime Rdt-18 Pole Adapter (MF-45)
- JONARD TOOLS Fiber Connector Cleaner Kit (TK-186)
- JONARD TOOLS Fiber Kit, Optical Fiber Preparation (TK-150)
- REED INSTRUMENTS REED Hard Shell Carrying Case, Medium (R9940)
- Jonard Tools Test Equipment