Shop All Test Equipment
Jonard Tools
Fiber Optic Power Meter
Mfr # FPM-55
Zoro # G602203493
Sold in multiples of 20 for $7,537.00
Free Shipping & Returns
$7,537.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Display LCD
- Measurement Range -50 dBm to +26 dBm
- Application Fiber Optic Cables
- Measures Absolute Optical Power, Relative Power Loss in Fiber Optic Cables, Wavelengths From 850-1650 nm
- Features Shatter-Resistant Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # FPM-55
- Zoro # G602203493
- UPC # 810053350416
- Country of Origin China
- Category Test Equipment
Dimensions
Width | 5.25 Inch |
Height | 9.75 Inch |
Length | 2.5 Inch |
Calibrated Wavelengths (nm) | 850, 980, 1300, 1310, 1490, 1550, 1625, 1650 |
Battery Size | AA |
Maximum Wavelength Measurement | 1,650 nm |
Minimum Wavelength Measurement | 850 nm |
Description
Fiber Optic Power Meter, Calibration Certificate Available Separately, Connector Type FC, LC, SC, Adapters Included FC, LC, SC, CAT Safety Rating CAT I, Alert Type Light, Fault Location Pulse Duration 1 min, Fiber Mode Measured Multi-Mode, Single-Mode, IP Rating IP40, Product Type Fiber Optic Power Meter, Testing Functions Optical Power Loss, Optical Power Measuring, Auto Power Off Yes, Backlit Digital Display Yes, Battery Chemistry Alkaline, Battery Size AA, Display Screen Type LCD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 50Amp 125/250V Shore Power Cable - 25' - Yellow (6152SPP-25)
- ALLEN BRADLEY Interface Module 1756EN2T (1756-EN2T)
- SQUARE D Molded Case Circuit Breaker, QBL Series 125A, 3 Pole, 240V AC (QBL32125)
- PANDUIT Lug Compression Connector, 350 Kcmil (LCA350-38-X)
- JONARD TOOLS Pocket Toner, LED, Wire Continuity Testing (PT-300A)
- JONARD TOOLS Visual Fault Locator Kit, FC/LC (VFL-150)
- JONARD TOOLS Tone Tracing Probe, Solid State Circuitry (TEP-200)
- JONARD TOOLS Multi & Single mode Fiber Optic Lght Srce w/FC/LC/SC (PC/UPC) Adapters (FLS-55)
- JONARD TOOLS Replacement Blades (RST-RB25)
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- TREND NETWORKS Tone and Probe Cable Tracer, Coax (R180000)
- Jonard Tools Test Equipment