Shop All Light Meters
Jonard Tools
Fiber Optic Light Source With Fc/Sc/Lc Adapters
Mfr # FLS-50
Zoro # G2236601
Free Shipping & Returns
$566.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes FLS-50 Testing Device; FC Adapter; LC Adapter; SC Adapter; 2 x Cleaning Swabs; 3 x AA Batteries (required for operation); Storage Pouch
- Optical Wavelength 1310 nm, 1550 nm
- Features Fiber Optic Cable Testing; Environmentally Friendly; Highly stable output power and wavelengths; Has four different modulation outputs (CW, 270 Hz, 1 kHz, 2 kHz) at 1310 nm and 1550 nm wavelengths; Flush button design makes it easy to use and prevents dust from entering the unit; Shatter-resistant sleeve protects the light source from falls or other damage; Backlit LCD screen provides a clear display, ideal for dark places
- Battery Type (3) AA 1.5V Alkaline batteries
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # FLS-50
- Zoro # G2236601
- UPC # 811490018655
- Country of Origin China
- Category Light Meters
Dimensions
Optical Wavelength | 1310 nm, 1550 nm |
Height | 7 in |
Length | 2.5 in |
Width | 3.2 in |
Depth | 1.3 in |
Spectral Width | Less Than or Equal 10 nm |
Details
Item | FLS-50 Testing Device |
Includes | FLS-50 Testing Device; FC Adapter; LC Adapter; SC Adapter; 2 x Cleaning Swabs; 3 x AA Batteries (required for operation); Storage Pouch |
Features | Fiber Optic Cable Testing; Environmentally Friendly; Highly stable output power and wavelengths; Has four different modulation outputs (CW, 270 Hz, 1 kHz, 2 kHz) at 1310 nm and 1550 nm wavelengths; Flush button design makes it easy to use and prevents dust from entering the unit; Shatter-resistant sleeve protects the light source from falls or other damage; Backlit LCD screen provides a clear display, ideal for dark places |
Battery Type | (3) AA 1.5V Alkaline batteries |
Media Type Supported | Optical Fiber |
Typical Output Power | -7 dBm |
Storage Temperature | -25 +/- 70°C |
Product Type | Testing Device |
Connector Type | 1.25 mm LC and 2.5 mm FC/SC |
Number of Batteries Supported | 3 |
Output Stability | +/- 0.05 dB / 15 min or +/- 0.1 dB / 8 hr |
Operating Temperature | -10 +/- 60°C |
Modulation Frequencies | CW / 270 Hz / 1 kHz / 2 kHz |
Description
Designed to provide either 1310 nm or 1550 nm wavelengths, this optical light source is the perfect tool for providing a stable light source for single mode fiber measurements. This optical light source features the following: Highly stable output power and wavelengths Has four different modulation outputs (CW, 270 Hz, 1 kHz, 2 kHz) at 1310 nm and 1550 nm wavelengths Flush button design makes it easy to use and prevents dust from entering the unit Shatter-resistant sleeve protects the light source from falls or other damage Backlit LCD screen provides a clear display, ideal for dark places Includes: Fiber Optic Light Source FC Adapter LC Adapter SC Adapter (2) Cleaning Swabs (3) AA Batteries (required for operation) Storage Pouch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Analog Panel Mt Thermometer, 30 to 300F (13G218)
- SIMPSON ELECTRIC Z Shunt 300 Amp 50 Mv Shunt (06506)
- PRO 2 1/2 in Dial, 0/300 PSI, 1/4 in NPT, Back Connection, Panel Mount Dry/Fillable Pressure Gauge (PRO-314D-254H)
- FLUKE Battery Capacity Analyzer, 600 to 1000V (FLUKE-BT521)
- JONARD TOOLS Optical Fiber Identifier (OFI-50)
- JONARD TOOLS Passive Optical Network Power Meter For Bpon/Epon/Gpon (PON-50)
- EXTECH Pocket UV-AB Light Meter (UV505)
- EXTECH Digital Light Meter, 0-5000 Foot Candles (401025)
- TRIPLETT LightMeter, +/-3%Light ACC", FullSize, (LT75)
- EXTECH Light Meter Datalogger (SDL400)
- SPER SCIENTIFIC Light Meter Foot-Candles (840021)
- Jonard Tools Light Meters