Shop All Test Equipment
Jonard Tools
Fiber Optic Connector Clean & Prep Kit+
Mfr # TK-184A
Zoro # G510832518
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Clean and Prep Fiber Optic Cables
- Frame Material Tool Steel
- Frame Color Black & Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # TK-184A
- Zoro # G510832518
- UPC # 810053352090
- Country of Origin China
- Category Test Equipment
Details
Application | Clean and Prep Fiber Optic Cables |
Frame Material | Tool Steel |
Frame Color | Black & Blue |
Description
Fiber Stripper strips the 1.6-3 mm fiber jacket, 600-900 micron buffer coating, and 250 micron cable down to expose the 125 micron glass fiber
- •Fiber Cleaver cleaves either 900 μm buffered or 250 μm coated fiber, the precision fiber cleaver provides a perfect cleave preparing fiber for fusion splicing
- •Wet Wipes made with a nonabrasive residue-free 91% isopropyl alcohol solvent for cleaning the end-faces quickly and easily
- •Visual Fault Locator identifies breakpoints, leaks, poor connections, and stress points in fiber optic cable
- •Enclosed in our H-22 Rugged Carrying Case with Straps for safety and convenience
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Split Core Current Transformer, 0 to 1200A, 0 to 5A, 6 ft 18 AWG Leads (3090SCCT124)
- NVENT HOFFMAN Elbow, 4.00x4.00, SS Type 304 90 deg. (F44WE90SS)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, Single Receptacle (813C)
- TECHFLEX Braided Sleeving, 1.250 In., 50 ft., Black (FRN1.25TB50)
- JONARD TOOLS Fiber Connector Cleaner Kit (TK-188)
- JONARD TOOLS Telephone Splice Connector Kit (TK-U3)
- JONARD TOOLS Network Tool Kit (TK-RJ45)
- JONARD TOOLS Modular Cable Tester (MCT-468)
- JONARD TOOLS 1000A Digital Clamp Meter (ACM-1000)
- JONARD TOOLS RJ45 8-Position Modular Adapter (BAN-800)
- TEMPO COMMUNICATIONS Optical Power Meter (OPM510)
- Jonard Tools Test Equipment