Shop All Specialty Cleaners
Jonard Tools
Fiber Optic Cleaning Fluid
Mfr # FCF-3
Zoro # G3172665
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Cleaning Fluid
- Height 9 in
- Weight 0.269 lbs
- Application Electronic Component, Fiber Optic Connector; Dust Remover, Moisture Absorption, Fingerprint Remover, Dirt Remover
- Features Residue-free, Non-flammable, Quick Drying, Spill Proof; Completely removes dust, dirt, finer prints, and moisture from surfaces; Superior cleaning performance and evaporates quicker than IPA; Effective at dissipating electrostatic charges; Top hole can be used to wet Stickler CleanStixx™ Spray can is hernetically sealed to prevent cross contamination; Contains enough fluid for more than 650 cleanings per can
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # FCF-3
- Zoro # G3172665
- UPC # 811490017757
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Height | 9 in |
Details
Item | Fiber Optic Cleaning Fluid |
Type | Cleaning Fluid |
Weight | 0.269 lbs |
Application | Electronic Component, Fiber Optic Connector; Dust Remover, Moisture Absorption, Fingerprint Remover, Dirt Remover |
Features | Residue-free, Non-flammable, Quick Drying, Spill Proof; Completely removes dust, dirt, finer prints, and moisture from surfaces; Superior cleaning performance and evaporates quicker than IPA; Effective at dissipating electrostatic charges; Top hole can be used to wet Stickler CleanStixx™ Spray can is hernetically sealed to prevent cross contamination; Contains enough fluid for more than 650 cleanings per can |
Description
Fiber Optic Cleaning Fluid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER 18 Pro Stainless Steel Complete Squeegee, Black (UNGPR450)
- ROYAL BASKET TRUCKS Hamper Stand, 30 in H x 16 in L x 15 in W, Steel, Silver (G00-WHX-HSN)
- PURE CLEAN Compact Home Washing Machine - Portable Mini Laundry Clothes Washer (PUCWM11)
- FIBEMATICS Global Industrial„¢ Quick Rags® General Purpose Jumbo Roll, 750 Sheets/Roll, 1 Roll/Case (670203)
- JONARD TOOLS 2.50 Mm End-Face Ferrule Cleaner (FCCN-250)
- JONARD TOOLS Fluid Dispenser 220 Ml For Fiber Cleaning (FD-220)
- PROTOCHEM LABORATORIES Heavy Duty Polymer Remover, 1 gal., PK4 (PC-26E-1)
- ZEP Recirculating Detergent, Powders, 125 lb. (488542)
- HOT MAX 13 Size #6-26 S. Steel Long Tip Cleaners (24175)
- PROTOCHEM LABORATORIES Industrial Remover Of Sand Silt And Mud, 1 gal., PK4 (PC-72-1)
- COMSTAR INTL Super Heat Fuel Oil & Diesel Treatment, 8 In 1, 1 Gal. (60-145*)
- Jonard Tools Specialty Cleaners