Shop All Cutter Parts
Jonard Tools
Fiber Optic Cable Slitter Blade, PK25
Mfr # FOD-RB25
Zoro # G1243593
product price: $50.19
/pk 25, $2.01/ea
$50.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fiber Optic
- Head Material Steel
- For Use With FOD-2000 Fiber Optic Drop Cable Slitter
- Product Type Replacement Blade
- For Use With Mfr. Model Number FOD-2000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Jonard Tools
- MFR # FOD-RB25
- Zoro # G1243593
- UPC # 811490014091
- Country of Origin China
- Category Cutter Parts
Dimensions
Tool Height | 0.25 in |
Tool Length | 1 in |
Tool Width | 0.25 in |
Details
Type | Fiber Optic |
Head Material | Steel |
Item | Cable Slitter Blade |
For Use With | FOD-2000 Fiber Optic Drop Cable Slitter |
Product Type | Replacement Blade |
For Use With Mfr. Model Number | FOD-2000 |
Compatible Replacement Blades | FOD-2000 |
Application | Fiber Optic Drop Cable Slitter |
Features | This Product is a Pack of 25 Reversible Replacement Blades for the FOD-2000 Fiber Optic Drop Cable Slitter |
Impact Rated | No |
Description
Cable Slitter Blade, Compatible Replacement Blades FOD-2000, Application Fiber Optic Drop Cable Slitter, Features This Product is a Pack of 25 Reversible Replacement Blades for the FOD-2000 Fiber Optic Drop Cable Slitter, For Use With FOD-2000 Fiber Optic Drop Cable Slitter, Product Type Replacement Blade, Tool Height 0.25 in, Tool Length 1 in, Tool Width 0.25 in, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN 7 1/4 in Dieless Crimper (PA1176)
- 5S SUPPLIES Replacement Foam for Milwaukee PACKOUT 48-22-8430 5 Piece Foam Kit (MP-48-22-8430-BLK)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2114MD)
- ARSENAL BY ERGODYNE Standard Single Suede Bag, Black, 600D Durable Polyester, Water-Resistant Backing, 2 Pockets (GB5020LP)
- JONARD TOOLS Cable Stripper Blade (CST-7915)
- JONARD TOOLS Replacement Blade, For Use With 10G948 (UST-205)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- JONARD TOOLS Punch Down Tool Blade, EPB-Krone (EPB-KRONE)
- JONARD TOOLS Repl Burnisher Blade, Stl, For PB-3, PK25 (B-3/25)
- GREENLEE Valve Unit-Release 767 (24520)
- WESTWARD Replacement Blade, For 13P552 (13P551)
- Jonard Tools Cutter Parts