Shop All Digital Microscopes
Jonard Tools
Fiber Connector Tool, Spring-Loaded
Mfr # FCT-100
Zoro # G1491581
original price:
$51.95
5% off
Sold in multiples of 10 for $493.50
$493.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Comfortable Grip, Spring Loaded
- Product Type Fiber Connector Tool
- Length 10.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Jonard Tools
- MFR # FCT-100
- Zoro # G1491581
- UPC # 811490018990
- Country of Origin China
- Category Digital Microscopes
Dimensions
Length | 10.6" |
Details
Item | Fiber Connector Tool |
Features | Comfortable Grip, Spring Loaded |
Product Type | Fiber Connector Tool |
Description
Fiber Connector Tool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Petri Dish, Polystyrene, 15mL, 1 Well, PK500 (229697)
- ADVANTAGE CONTROLS 1 1/2" Contact Head Water Meter (AWM-150)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- AQUAPHOENIX SCIENTIFIC Total Hardness Test Kit, 10 Ppm/25 mL (TK3039-Z)
- HEATHROW SCIENTIFIC 90 SLIDE HOLDER POLYETHYLENE (HS15981B)
- PREMIERE Slide Warmer, Large, 25.5" x 9.75" x 4" (XH-2001)
- INSIZE Microscope Digital Camera, 13.58" H, USB (ISM-PM200SB)
- PREMIERE Microscope, Student (MSK-01L)
- LW SCIENTIFIC Microscope, Revelation-III, Binocular (R3M-BN4A-DAL3)
- VIVIDIA Digital Microscope, 500x, Manual Focus, iOS Android Windows and Mac (UM 520)
- SCIENSCOPE UV LED Ring Light Source (IL-LED-E1UV)
- Jonard Tools Digital Microscopes